Shop All Hex Dies
Westward
Hex Rethreading Die, Carbon Steel, M10
Mfr # 10T934
Zoro # G3968815
original price:
$3.53
22% off
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Hex
- Thread Type Metric
- Die Thread Size M10x1.50
- Die Material Carbon Steel
- Die Thickness 7/16 in
Product Information
Dimensions
Die Thread Size | M10x1.50 |
Overall Width | 7/8" |
Size | M10 |
Hex Size (In.) | 7/8 |
Thread Size | M10 |
Hex Size | 7/8 in |
Description
Hex Threading Die, Thread Size M10, Metric, Solid, Die Material Carbon Steel, Finish - Machining Uncoated, Thread Type Metric, Thread Pitch 1.5 mm, Threads per Inch Not Applicable, Thread Direction Right Hand, Die Thickness 7/16 in, Die Shape Hex, Hex Size 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive Impact Socket 26 mm Size 6 pt Standard Depth, Black Oxide (5DFN3)
- RIDGID Pipe Thread Die, 3/4 In, For SS, 4 Pc (37920)
- EKLIND Metric Plain Hex Key, 1.3 mm Tip Size, 2 27/32 in Long, 17/32 in Short, 10 PK (15602)
- APOLLO VALVES Crimp Tool Pex Angle 1/2 Inch (69PTKANG143)
- WESTWARD Hex Rethreading Die, Std 1In, 8 Pitch (10M978)
- WESTWARD Hex Rethreading Die, Std1 1/2In, 6 Pitch (10M987)
- WESTWARD Hex Rethreading Die, Std1 1/4In, 7 Pitch (10M983)
- WESTWARD Hex Rethreading Die, Std 3/4In, 10 Pitch (10M975)
- WESTWARD Hex Rethreading Die, Std1 1/8In, 12 Pitch (10M982)
- WESTWARD Hex Rethreading Die, Std 1/2In, 20 Pitch (10M968)
- DRILLCO 12MM-1.75, CARBON HEX RE- THRD DIE 3360E (336E120C)
- Westward Hex Dies