Shop All Shears, Pruners & Loppers
Westward
Hawkbill Knife, 3 in. Blade, Blue
Mfr # 31MJ55
Zoro # G1815637
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Fiberglass with Rubber Grip
- Blade Material Carbon Steel
- Overall Length 9 in
- Type Hawkbill Knife
- Blade Length 3"
Product Information
- Brand Westward
- MFR # 31MJ55
- Zoro # G1815637
- UPC # 190735810828
- Country of Origin El Salvador
- Category Shears, Pruners & Loppers
Dimensions
Overall Length | 9 in |
Blade Length | 3" |
Overall Length (In.) | 9" |
Handle Length | 5 7/10 in |
Details
Handle Material | Fiberglass with Rubber Grip |
Blade Material | Carbon Steel |
Type | Hawkbill Knife |
Item | Knife |
Handle Color | Blue |
Application | Multipurpose |
Blade Type | Hawkbill |
Grip Type | Rubberized |
Includes Sheath | No |
Blade Edge Type | Smooth |
Description
Hawkbill Knife, Application Multipurpose, Blade Length 3 in, Blade Material Steel, Blade Type Hawkbill, Handle Color Blue, Handle Length 5 7/10 in, Handle Material Plastic, Overall Length 9 in
Restrictions
- WARNING: This product can expose you to chemicals including Methyl isobutyl ketone (MIBK), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCTIC ARMOR Arctic Armor WC9835 20 Year 21'x41' Oval Above Ground Swimming Pool Winter Covers (WC9835)
- MAURITZON 9 ft 6 in x 11 ft 6 in Heavy Duty 20 Mil Tarp, Gray, Polyester Coated Cotton Canvas (IHT-06-1012)
- OREGON Dual Element Air Filter, 5 Pack of 30-404 (30-802)
- BIRD-X Solar Sonic Bird Repeller 30 acres (MEGA)
- WESTWARD Anvil Lopper, 1-25/32 In, Aluminum (2RDL8)
- WESTWARD Hedge Shear, 9 In Blade, Wood Handle (2ZB49)
- WESTWARD Folding Saw, 9 In Steel Blade (2RDN1)
- WESTWARD Replacement Bow Saw Steel Blade, 30 In (2RDL7)
- WESTWARD Bypass Lopper, 1-1/2 In, Hardwood (2ZB47)
- WESTWARD Bow Saw, 21 In Steel Blade (2RDL4)
- ARS Telescopic Hedge Shear (HS-K900Z)
- Westward Shears, Pruners & Loppers