Shop All Spreaders
Westward
Handheld Broadcast Spreader, Cap. 3.3 lb.
Mfr # 8708A
Zoro # G6266677
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red/Blue
- Capacity 3.3 lb
- Spread Width 5 to 12 ft
- Drop Type Broadcast
- For Use With Fertilizer, Salt, Seed
Product Information
Dimensions
Spread Width | 5 to 12 ft |
Outside Width | 4"; 5" |
Outside Height | 3"; 5" |
Outside Length | 6-1/2"; 9-1/4" |
Details
Item | Stack Bin |
Color | Red/Blue |
Capacity | 3.3 lb |
Drop Type | Broadcast |
For Use With | Fertilizer, Salt, Seed |
Features | Easy-Crank Design, Lightweight |
Handle | Hand Crank |
Hopper Material | Polypropylene |
Description
Handheld Broadcast Spreader, Capacity 3.3 lb, Drop Type Broadcast, For Use With Fertilizer, Salt, Seed, Spread Width 5 to 12 ft, Handle Hand Crank, Hopper Material Polypropylene, Features Easy-Crank Design, Lightweight
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kit Breather Hose (20 326 03-S)
- GILMOUR Hose Flexogen 5/8X50' (865801-1003)
- LOGO BRANDS Louisville 24 Can Cooler (161-63)
- A & I PRODUCTS BLADE-MOWER, XHT, 16-1/4", 5/8 16.25" x2.5" x0.29" (A-B1HV1016)
- WESTWARD 80 lb. capacity Broadcast Spreader (4UHC9)
- WESTWARD 100 lb. capacity Broadcast Spreader (45FE32)
- WESTWARD 30 lb. capacity Broadcast Spreader (10F633)
- WESTWARD Baffle System to Control Flow Direction (45FE33)
- WESTWARD 125 lb. capacity Broadcast Spreader (4UHD2)
- WESTWARD 125 lb. capacity Broadcast Spreader (4UHD1)
- ECHO Winter Broadcast Spreader (RB-100W)
- Westward Spreaders