Shop All Chisels
Westward
Handguarded Cold Chisel, 1 In. x 12 In.
Mfr # 2AJJ7
Zoro # G1527687
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 1 in
- Tether Capable Tether Capable
- Material Steel
- Application Remove or Cut Metal Softer Than The Cutting Edge Itself
- Tether Style Standard Tool (Accessory Needed for Tethering)
Product Information
Dimensions
Tip Size | 1 in |
Length | 12 in |
Blade Width | 1 in |
Overall Length | 12 in |
Details
Item | Cold Chisel |
Tether Capable | Tether Capable |
Material | Steel |
Application | Remove or Cut Metal Softer Than The Cutting Edge Itself |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Non-Sparking | No |
Material Applications | For Metal, For Wood |
Tether Ready | No |
Includes Handle | Yes |
Includes Striking Cap | No |
Includes Handguard | Yes |
Blade Tip Shape | Straight |
Grip Style | Cushioned |
Chisel Type | Cold Chisel |
Handle Material | Plastic, Rubber |
Description
Cold Chisel, Chisel Type Cold Chisel, Material Applications For Metal, For Wood, Blade Tip Shape Straight, Blade Width 1 in, Includes Striking Cap No, Includes Handle Yes, Material Steel, Grip Style Cushioned, Overall Length 12 in, Handle Material Plastic, Rubber, Non-Sparking No, Tether Ready No, Includes Handguard Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Xt 1 X 2-5/8 X 5 -.375Cr (61100002)
- CMT Chuck, ER32, HSK-F63, Rght (183.300.01)
- STAHLWILLE TOOLS 10 mm (3/8") INHEX socket Size 7 mm L.52 mm (02050007)
- BOSCH Bosch Power Tools 114-1375A 4 1-2 Inch Small Angle Grinder W-5-8 Inch-11 Spindle (114-1375A)
- WESTWARD Handguarded Cold Chisel, 1 In. x 8 In. (2AJJ6)
- WESTWARD Handguarded Cold Chisel, 7/8 In. x 12 In. (2AJJ5)
- WESTWARD Cold Chisel, 5/8 In. x 6-1/2 In. (2AJH1)
- WESTWARD Cold Chisel, 3/8 In. x 5-1/2 In. (2AJG8)
- WESTWARD Handguarded Chisel Set, 4 Pc (2AJK7)
- WESTWARD Cold Chisel, 1 In. x 8 In. (2AJH4)
- MAYHEW Masonry Chisel, 1/2 In. x 8 In. (10505)
- Westward Chisels