Shop All Punch & Chisel Sets
Westward
Handguarded Chisel Set, 3/8-7/8 In, 5 Pc
Mfr # 2AJL5
Zoro # G0392034
product price: $55.95
/ea
$55.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 5
- Material Steel
- Features Ergonomically Designed To Protect Hands From Hammer Blows
- Tether Capable Tether Capable
- Punch Piece Design 1-Piece Design
Product Information
- Brand Westward
- MFR # 2AJL5
- Zoro # G0392034
- UPC # 190735794470
- Country of Origin China
- Category Punch & Chisel Sets
Dimensions
Sizes Included | 1/2 in, 3/4 in, 3/8 in, 5/8 in, 7/8 in |
Blade Width | 3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in |
Tip Size | 3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in |
Details
Number of Pieces | 5 |
Material | Steel |
Item | Cold Chisel Set |
Features | Ergonomically Designed To Protect Hands From Hammer Blows |
Tether Capable | Tether Capable |
Punch Piece Design | 1-Piece Design |
Includes | 1/2, 3/4, 3/8, 5/8, 6-1/25/8, 61/2, 7-1/27/8, 7/8, 73/4, 8 |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Tether Ready | No |
Material Applications | For Softer Metal & Wood |
Includes Handguard | No |
Types Included | Chisel |
Set Type | Chisel Set |
Chisel Type | Chisel |
Includes Handle | No |
Container Type | Pouch |
Grip Style | Plain |
Measurement Type | SAE |
Blade Tip Shape | Straight |
Includes Striking Cap | No |
Type | Set |
Description
This Westward 2AJL5 Handguarded Chisel Set is an ergonomically designed set of cold chisels that protect your hands from hammer blows. It features carbon tool steel construction, making them strong and durable. The punch piece design comes in a 1-piece design for greater durability. This set contains 5 different sizes, ranging from 1/2 in to 7/8 in., so you will always have the right size on hand. If you are looking for a heavy duty punch and chisel set, then look no further than this Westward 2AJL5 Handguarded Chisel Set.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Screwdriver, Straight Blade, 1/8 x 6 (800-012)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 5/16-18UNC (C77604)
- SOG Twitch II(TM) Folding Knife (TWI8-CP)
- GREENFIELD THREADING Spiral Point Tap, Plug, 2 (330104)
- WESTWARD Cold Chisel Set, 1/4 To 7/8 in, Steel 7 Piece (2AJA6)
- WESTWARD Pin Punch Set, 1/16 To 5/16 In, 7 Pc (2AJA8)
- WESTWARD Transfer Punch Set, 3/32 to 17/32 in, Steel, 28 Piece (22N849)
- WESTWARD Pin Punch Set, 3/32 To 5/16 In, 6 Pc (2AJA7)
- WESTWARD Transfer Punch Set, A to Z, 26 Pc (22N848)
- WESTWARD Drive Pin Punch Set, 5 Pc, 8 In L (2YNE7)
- GENERAL TOOLS DRIVE PIN SET (GNSPC76)
- Westward Cutting and Shaping Tools