Shop All Chisels
Westward
Handguarded Bullpoint Chisel, 3/4 x 12 In
Mfr # 2AJJ3
Zoro # G2725633
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 3/4 in
- Length 12 in
- Tether Capable Tether Capable
- Material Steel
- Application For Breaking up Concrete or Masonry
Product Information
Dimensions
Tip Size | 3/4 in |
Length | 12 in |
Overall Length | 12 in |
Blade Width | 3/4 in |
Details
Item | Bullpoint Chisel |
Tether Capable | Tether Capable |
Material | Steel |
Application | For Breaking up Concrete or Masonry |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Non-Sparking | No |
Blade Tip Shape | Straight |
Includes Handguard | Yes |
Handle Material | Plastic, Rubber |
Material Applications | For Concrete & Stone |
Chisel Type | Bullpoint Chisel |
Includes Striking Cap | No |
Tether Ready | No |
Includes Handle | Yes |
Grip Style | Cushioned |
Description
Bullpoint Chisel, Chisel Type Bullpoint Chisel, Material Applications For Concrete & Stone, Blade Tip Shape Straight, Blade Width 3/4 in, Includes Striking Cap No, Includes Handle Yes, Material Steel, Grip Style Cushioned, Overall Length 12 in, Handle Material Plastic, Rubber, Non-Sparking No, Tether Ready No, Includes Handguard Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Insert Bit, 1/4In, Slotted, 8-10, 2In (50 Pack) (DWA2SL8IRB)
- GREENFIELD THREADING Spiral Point Tap, #8-32, Plug, UNC, 3 Flutes, Bright (282157)
- GENERAL TOOLS HOBBY KNIFE (GN1901)
- KRAFT TOOL Sandpaper, Die-Cut, Very Fine Grit, PK100 (DC084)
- WESTWARD Wood Chisel, 1-1/2 In (LWC48)
- WESTWARD Handguarded Brick Chisel, 3 x 7-1/2 In. (2AJJ8)
- WESTWARD Cold Chisel, 1 In. x 12 In. (2AJH5)
- WESTWARD Handguarded Cold Chisel, 1 In. x 12 In. (2AJJ7)
- WESTWARD Handguarded Cold Chisel, 1 In. x 8 In. (2AJJ6)
- WESTWARD Cold Chisel, 5/8 In. x 6-1/2 In. (2AJH1)
- COOLKITCHEN CH104 0.75 in. Flat Chisel 11 in. Long - 0.401 (CO96590)
- Westward Cutting and Shaping Tools