Shop All Tap Sets
Westward
Hand Tap Set, HSS, 9/16-12, H3 Limit, PK3
Mfr # 5PXL3
Zoro # G0749926
original price:
$61.37
73% off
new price: $16.29
/pk 3, $5.43/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Grouping Tap Set
- Tap Style Straight Flute (Hand)
- Tap Dimension Type Inch
- Pitch Diameter Limit H3
- Tap Chamfer Bottoming, Plug, Taper
Product Information
Dimensions
Tap Dimension Type | Inch |
Tap Thread Size | 9/16"-12 |
Pitch Diameter Limit | H3 |
Thread Length | 1 21/32 in |
Shank Dia. | 27/64 in |
Overall Length | 3 19/32 in |
Details
Item | Tap Set |
Tap Grouping | Tap Set |
Tap Style | Straight Flute (Hand) |
Tap Chamfer | Bottoming, Plug, Taper |
Number of Flutes | 4 |
Tap Material | High Speed Steel |
Tap Finish | Bright (Uncoated) |
Number of Pieces | 3 |
Includes | One Each Taper, Plug, and Bottoming |
Tap Thread Type | UNC |
Standards | Unified and American National Threads |
Thread Direction | Right Hand |
Thread Limit | H3 |
Measurement System | Fractional Inch |
Thread Standard | UNC |
Threads per Inch | 12 |
Shop By | Closeouts |
Description
Tap Set, Tap Thread Size 9/16 In.-12, High Speed Steel, Bright (Uncoated), Thread Standard UNC, Thread Length 1 21/32 in, Overall Length 3 19/32 in, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 4, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPRO 985 APOLLO Heavy-Duty 96" Magnetic Professional Box Level (985-41X-96M)
- TE-CO Plain Clamp, 1-1/8 In, 2-1/2 In, 1/2 In (30404)
- JONARD TOOLS 6 7/8 in Crimper Longer Style F-Connectors (CTF-200)
- REGAL CUTTING TOOLS M8 x 1.25 6H Bottom Metric D9 Met-Flo Tap (010459AS)
- WESTWARD Hand Tap Set, HSS, #10-24, H3 Limit, PK3 (5PXK1)
- WESTWARD Hand Tap Set, HSS3/4-10, H3 Limit, PK3 (5TVY7)
- WESTWARD Hand Tap Set, HSS, 1/4-20, H3 Limit, PK3 (5PXK3)
- WESTWARD Hand Tap Set, HSS, M10-1.5, D6 Limit, PK3 (5TWA6)
- WESTWARD Alloy Steel Tap, 1/4-29 UNF (CCT1060-29)
- WESTWARD Hand Tap Set, HSS, 7/16-14, H3 Limit, PK3 (5PXK9)
- HHIP 1/2-13NC H3 3 Flute High Speed Steel Spiral Flute Bottom Tap (1011-8621)
- Westward Taps