Shop All Tap Sets
Westward
Hand Tap Set, HSS, 5/8-11, H3 Limit, PK3
Mfr # 5PXL5
Zoro # G3397292
$71.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Grouping Tap Set
- Tap Style Straight Flute (Hand)
- Tap Dimension Type Inch
- Pitch Diameter Limit H3
- Tap Chamfer Bottoming, Plug, Taper
Product Information
Dimensions
Tap Dimension Type | Inch |
Tap Thread Size | 5/8"-11 |
Pitch Diameter Limit | H3 |
Overall Length | 3 13/16 in |
Thread Length | 1 13/16 in |
Shank Dia. | 15/32 in |
Details
Tap Grouping | Tap Set |
Item | Tap Set |
Tap Style | Straight Flute (Hand) |
Tap Chamfer | Bottoming, Plug, Taper |
Number of Flutes | 4 |
Tap Material | High Speed Steel |
Tap Finish | Bright (Uncoated) |
Number of Pieces | 3 |
Standards | Unified and American National Threads |
Thread Direction | Right Hand |
Includes | One Each Taper, Plug, and Bottoming |
Tap Thread Type | UNC |
Measurement System | Fractional Inch |
Thread Limit | H3 |
Threads per Inch | 11 |
Thread Standard | UNC |
Description
Tap Set, Tap Thread Size 5/8 In.-11, High Speed Steel, Bright (Uncoated), Thread Standard UNC, Thread Length 1 13/16 in, Overall Length 3 13/16 in, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 4, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Framing Nailer (FN91T1)
- KIPP Ball Lock Pins, button head style, self-locking, stainless steel, inch (K0364.31CPL24)
- WESTWARD Putty Knife, Flexible, 1-1/2", SS (46A917)
- ZORO SELECT End Mill, 2 Flutes, TiCN (221-888882)
- WESTWARD Hand Tap Set, HSS3/4-10, H3 Limit, PK3 (5TVY7)
- WESTWARD Hand Tap Set, HSS, 5/16-18, H3 Limit, PK3 (5PXK5)
- WESTWARD Hand Tap Set, HSS, 9/16-12, H3 Limit, PK3 (5PXL3)
- WESTWARD Tap/Die Set, 110 PC, HSS (1PZ38)
- WESTWARD Alloy Steel Plug Tap, 1/2-13 UNC (CCT1060-7P)
- WESTWARD Alloy Steel Tap, 5/16-18 UNC (CCT1060-89)
- WALTER Tap set (TC216-SET2-M3-M12-WY80FC)
- Westward Taps