Shop All Hand Saws
Westward
Hand Saw, 20 in Blade, 9 TPI, Hardwood
Mfr # 46A924
Zoro # G5153757
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Saw Application Wood
- Length 26 in
- Blade Length 20 in
- Teeth per Inch 9
- Blade Material Steel
Product Information
Dimensions
Length | 26 in |
Blade Length | 20 in |
Manufacturers Warranty Length | 1 yr. |
Overall Length | 26 in |
Description
Hand Saw, Blade Length 20 in, Blade Material Steel, Blade Thickness 0.8 mm, Cutting Action Beveled, Cutting Edge Type Offset, Features 3-Edge Ground Teeth, Hand Saw Application Wood, Hand Saw Product Type Carpenter Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEAR KEEPER Shoulder Strap, 32inL, Black, 1-1/2lb, Nylon (TL1-1024)
- MILWAUKEE TOOL The WRECKER Multi-Material SAWZALL Blade 6" 7/11TPI 5pk (48-00-5701)
- BOSCH Jigsaw Blade, U-Shank, 3-5/8 In. L, PK5 (U101B)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-3/4" (44mm) (FCH0134-G)
- WESTWARD Junior Saw w/Blade Tension, 6 In Blade (5WFW7)
- WESTWARD Jab Saw, 6 in Blade, 8 TPI, Poly/TPR (46A928)
- WESTWARD Saw, Wallboard (5MZ17)
- WESTWARD Key Hole Saw, 6-1/4 In, 8 TPI, SoftGrip, Stl (13P495)
- WESTWARD Crosscut Saw, 15 In, 9 TPI (5WFW2)
- WESTWARD Hand Saw, Tool Box, 15 in Blade, 9 TPI, Wood (46A926)
- NATURE SPRING 1946 Nature Spring | Straight Draw Shave Tool | 8 Inch | Black (455406JCQ)
- Westward Cutting and Shaping Tools