Shop All Hand Files and Rasps
Westward
Hand File, Single Cut, 6 In., Black Oxide
Mfr # 12F833
Zoro # G5292007
product price: $4.45
/ea
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Rectangular
- Length 6 in
- Application General Purpose
- Finish Natural
- Pattern American
Product Information
- Brand Westward
- MFR # 12F833
- Zoro # G5292007
- UPC # 190735739815
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
Handle Length | 6 in |
File Width | 5/8 in |
File Length without Tang | 6 in |
Details
Item | Mill File |
Profile Shape | Rectangular |
Application | General Purpose |
Finish | Natural |
Pattern | American |
Number of Pieces | 1 |
Cut Type | Single |
Teeth per Inch | 48, 49 |
Thickness | 7/64 in |
Face Cut Style | Single-Cut |
Includes Handle | No |
Number of Cut Edges | 4 |
Edge Cut Style | Single |
Taper | Regular Taper |
File Coarseness | Bastard Cut |
File Style | American Pattern File |
File Type | Mill File |
File Body Finish | Black Oxide |
Rigidity | Rigid |
Shape | Rectangular |
Description
Mill File, File Coarseness Bastard Cut, File Style American Pattern File, File Type Mill File, Profile Shape Rectangular, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 6 in, Thickness 7/64 in, File Width 5/8 in, Number of Cut Edges 4, Rigidity Rigid, Taper Regular Taper, Teeth per Inch 48, 49, File Body Finish Black Oxide, Handle Length 6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Dial Torque Wrench 1/4" Drive Dial Type (2470)
- STARRETT Black Steel Rafter Square, 24" x 16" (RS-24)
- KRAFT TOOL Mag SE Mini Bull Float/Darby, 42 (CC817BT)
- SWANSON TOOL 48" Swanson I-Box Level (SWIBX480)
- WESTWARD Cant Saw File, Std Cut, Triangular, 8 In L (10Z678)
- WESTWARD Mill File, 6 in., Rectangular (26KR01)
- WESTWARD Hand File, Knife Shape, 10 In, 29/31 TPI (12F812)
- WESTWARD Round File, Machinists, American, 12 In. L (1NFT2)
- WESTWARD Square Hand File, 6 In, 33/35 TPI (12F791)
- WESTWARD Hand File, Dbl Cut, 8 In., Black Oxide (12F850)
- PFERD 10" Round File - DIY Packaged - Second Cut, with Handle (11071P)
- Westward Hand Files and Rasps