Shop All Hand Files and Rasps
Westward
Hand File Set, Bastard/Smooth, 6 In L, 5 Pc
Mfr # 10Z761
Zoro # G4966001
product price: $53.19
/ea
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Rectangular, Half Round, Round, Square, Triangular
- Length 6 in
- Includes 6 in Flat, 6 in Half Round, 6 in Square, 6 in Three Square, 6 in Round, With Ergo Handle
- Finish Natural
- Pattern American
Product Information
- Brand Westward
- MFR # 10Z761
- Zoro # G4966001
- UPC # 190735732403
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
File Length without Tang | 6 in |
Details
Item | File Set |
Profile Shape | Rectangular, Half Round, Round, Square, Triangular |
Includes | 6 in Flat, 6 in Half Round, 6 in Square, 6 in Three Square, 6 in Round, With Ergo Handle |
Finish | Natural |
Pattern | American |
Number of Pieces | 5 |
Threads per Inch | 9 |
Teeth per Inch | 35/37 |
Material Applications | For Tool and Die Makers, Jewelers, Model Makers |
File Set Type | American Pattern File Set |
File Type | Metal File |
File Style | American Pattern File |
Includes Handle | Yes |
Edge Cut Style | Double, Single |
Container Type | Pouch |
File Coarseness | Bastard Cut, Smooth Cut |
Files Included | 6 in Flat, 6 in Half Round, 6 in Round, 6 in Square, 6 in Triangular |
Face Cut Style | Double-Cut, Single-Cut |
Taper | Yes |
Description
File Set, File Type Metal File, Material Applications For Tool and Die Makers, Jewelers, Model Makers, File Style American Pattern File, File Length without Tang 6 in, File Set Type American Pattern File Set, Files Included 6 in Flat, 6 in Half Round, 6 in Round, 6 in Square, 6 in Triangular, Profile Shape Rectangular, Half Round, Round, Square, Triangular, Face Cut Style Double-Cut, Single-Cut, File Coarseness Bastard Cut, Smooth Cut, Edge Cut Style Double, Single, Number of Pieces 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4" Drive 84 Geared Teeth Pear Head Style Hand Ratchet, 6-3/4" L, Chrome Finish (54RY23)
- WIHA Slotted 6.5mm 5.0" (53320)
- AMPCO SAFETY TOOLS 3/8 in Drive, 14mm 6 pt Metric Socket, 6 Points (DW-3/8D14MM)
- ROBERTS Safe Tuk 3-1/2 In. W. x 8 In. L. Nylon Carpet Tucking Tool (10-522-4)
- WESTWARD Hand File Set, Bastard/Smooth, 8 In L, 3 Pc (10Z758)
- WESTWARD Hand File, Bastard, Half Round, 13-3/4 in.L (39CE61)
- WESTWARD Round File, 10 in., Round (26KR04)
- WESTWARD Mill File, Smooth Cut, Rect, 8 In L (10Z714)
- WESTWARD Three Square File, Dbl Cut, 8In, Blk Oxide (12F859)
- WESTWARD Hand File, Knife Shape, 4 In, 60/62 TPI (12F814)
- URREA Half round wood rasp files 12" (UFME12)
- Westward Cutting and Shaping Tools