Shop All Hand Files and Rasps
Westward
Hand File, Knife Shape, 6 In, 41/43 TPI
Mfr # 12F810
Zoro # G5090251
product price: $5.95
/ea
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Knife
- Application General Purpose
- Finish Natural
- Pattern American
- Number of Pieces 1
Product Information
- Brand Westward
- MFR # 12F810
- Zoro # G5090251
- UPC # 190735739587
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
Handle Length | 6 in |
File Width | 11/16 in |
File Length without Tang | 6 in |
Details
Item | KNIFE |
Profile Shape | Knife |
Application | General Purpose |
Finish | Natural |
Pattern | American |
Number of Pieces | 1 |
Cut Type | Bastard |
Teeth per Inch | 41, 43 |
Thickness | 11/64 in |
Number of Cut Edges | 3 |
Taper | Taper Towards Point |
Face Cut Style | Double-Cut |
File Style | American Pattern File |
Edge Cut Style | Single |
File Type | Knife File |
File Body Finish | Natural |
Rigidity | Rigid |
Includes Handle | No |
File Coarseness | Bastard Cut |
Shape | Knife |
Description
KNIFE, File Coarseness Bastard Cut, File Style American Pattern File, File Type Knife File, Profile Shape Knife, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 6 in, Thickness 11/64 in, File Width 11/16 in, Number of Cut Edges 3, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 41, 43, File Body Finish Natural, Handle Length 6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 8Pc 1/2" Metric 6Pt Deep Socket Set (640055)
- CRAFTSMAN Compact Magnetic Pickup Tool (CMMT98316)
- GEARWRENCH 3/8" Drive Hex Bit Impact Metric Socket 12mm (84395)
- REMCO Hand Scraper, 4 in L, White (69635)
- WESTWARD Hand File, Knife Shape, 4 In, 82/84 TPI (12F819)
- WESTWARD Hand File, Knife Shape, 10 In, 37/38 TPI (12F817)
- WESTWARD Hand File, Knife Shape, 6 In, 53/54 TPI (12F815)
- WESTWARD File Handle, 4 In L, Rubber, Ergo Handle (1NFW5)
- WESTWARD Square Hand File, 6 In, 43/44 TPI (12F797)
- WESTWARD Half Round File, 10 In, Smooth, Machinists (1NFR7)
- DRILL AMERICA 12" Round Bastard File (DIC12134)
- Westward Cutting and Shaping Tools