Shop All Hand Files and Rasps
Westward
Hand File, Knife Shape, 4 In, 82/84 TPI
Mfr # 12F819
Zoro # G5142103
original price:
$7.24
10% off
new price: $6.45
/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Knife
- Application General Purpose
- Finish Natural
- Pattern American
- Number of Pieces 1
Product Information
- Brand Westward
- MFR # 12F819
- Zoro # G5142103
- UPC # 190735739679
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 4 in |
Handle Length | 4 in |
File Length without Tang | 4 in |
File Width | 1/2 in |
Details
Item | KNIFE |
Profile Shape | Knife |
Application | General Purpose |
Finish | Natural |
Pattern | American |
Number of Pieces | 1 |
Cut Type | Smooth |
Teeth per Inch | 82, 84 |
Thickness | 1/8 in |
Number of Cut Edges | 3 |
File Style | American Pattern File |
Taper | Taper Towards Point |
Includes Handle | No |
File Body Finish | Natural |
Rigidity | Rigid |
Edge Cut Style | Single |
File Type | Knife File |
File Coarseness | Smooth Cut |
Face Cut Style | Double-Cut |
Shape | Knife |
Description
KNIFE, File Coarseness Smooth Cut, File Style American Pattern File, File Type Knife File, Profile Shape Knife, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 4 in, Thickness 1/8 in, File Width 1/2 in, Number of Cut Edges 3, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 82, 84, File Body Finish Natural, Handle Length 4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALDEN SPEED OUT SCREW REMOVER (1000246)
- ITL 1/4 in Drive Socket Bit Set, Metric, 12 pcs (07350)
- ZORO SELECT Screw Machine Drill Bit, 17/64 in Size, 135 Degrees Point Angle, Solid Carbide, TiN Finish (460-102656A)
- MILWAUKEE TOOL 10lb. Extended Reach Locking Tool Lanyard (48-22-8811)
- WESTWARD Hand File, Knife Shape, 8 In, 44/45 TPI (12F816)
- WESTWARD Hand File, Knife Shape, 10 In, 37/38 TPI (12F817)
- WESTWARD Hand File, Knife Shape, 4 In, 60/62 TPI (12F814)
- WESTWARD Long Lathe File, Machinists, 12 In L (1NFT7)
- WESTWARD Warding File, Smooth Cut, Rect, 4 In L (10Z735)
- WESTWARD Cabinet Rasp File, Half Round, 12 In (10Z671)
- WESTWARD Mill File, Bastard Cut, Rect, 10 In L (10Z703)
- Westward Hand Files and Rasps