Shop All Hand Files and Rasps
Westward
Hand File, Knife Shape, 10 In, 37/38 TPI
Mfr # 12F817
Zoro # G5142094
original price:
$11.42
10% off
new price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Knife
- Application General Purpose
- Finish Natural
- Pattern American
- Number of Pieces 1
Product Information
- Brand Westward
- MFR # 12F817
- Zoro # G5142094
- UPC # 190735739655
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 10 in |
Handle Length | 10 in |
File Length without Tang | 10 in |
File Width | 1 1/8 in |
Details
Item | KNIFE |
Profile Shape | Knife |
Application | General Purpose |
Finish | Natural |
Pattern | American |
Number of Pieces | 1 |
Cut Type | Second |
Teeth per Inch | 37, 38 |
Thickness | 17/64 in |
Number of Cut Edges | 3 |
Rigidity | Rigid |
File Type | Knife File |
Includes Handle | No |
File Coarseness | Second Cut |
File Style | American Pattern File |
Taper | Taper Towards Point |
Edge Cut Style | Single |
File Body Finish | Natural |
Face Cut Style | Double-Cut |
Shape | Knife |
Description
KNIFE, File Coarseness Second Cut, File Style American Pattern File, File Type Knife File, Profile Shape Knife, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 10 in, Thickness 17/64 in, File Width 1 1/8 in, Number of Cut Edges 3, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 37, 38, File Body Finish Natural, Handle Length 10 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIGER TOOL Pullers 10102,10803/Case (20175)
- WIHA Open End Wrench, SAE, 3/8" Head Size (20135)
- EKLIND Torx(R) Plain Torx(R) Key, T5 Tip Size, 2 27/32 in Long, 17/32 in Short (15905)
- DEWALT Cordless Screwdriver, Chuck 1/4", 4850 RPM (DCF630D2)
- WESTWARD Hand File, Knife Shape, 10 In, 29/31 TPI (12F812)
- WESTWARD Hand File, Knife Shape, 8 In, 44/45 TPI (12F816)
- WESTWARD Hand File, Knife Shape, 12 In, 26/28 TPI (12F818)
- WESTWARD Hand File Set, Bastard/Smooth, 6 In L, 6 Pc (10Z760)
- WESTWARD Pillar File, Smooth Cut, Rect, 6 In L (10Z744)
- WESTWARD Spot Welder Tip File, American, Bastard (30PA64)
- OREGON Flat File, 6", 12 (12211)
- Westward Hand Files and Rasps