Shop All Hand Files and Rasps
Westward
Hand File, Dbl Cut, 8 In., Black Oxide
Mfr # 12F850
Zoro # G5292061
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Half Round
- Length 8 in
- Application General Purpose
- Finish Natural
- Pattern American
Product Information
- Brand Westward
- MFR # 12F850
- Zoro # G5292061
- UPC # 190735739969
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
Handle Length | 8 in |
File Length without Tang | 8 in |
File Width | 13/16 in |
Details
Item | Hand File |
Profile Shape | Half Round |
Application | General Purpose |
Finish | Natural |
Pattern | American |
Number of Pieces | 1 |
Cut Type | Double |
Teeth per Inch | 44, 47 |
Thickness | 15/64 in |
Edge Cut Style | Safe |
Includes Handle | No |
File Type | Hand File |
File Style | American Pattern File |
Taper | Taper Towards Point |
Face Cut Style | Double-Cut |
Rigidity | Rigid |
File Coarseness | Smooth Cut |
File Body Finish | Black Oxide |
Number of Cut Edges | 2 |
Shape | Half Round |
Description
Hand File, File Coarseness Smooth Cut, File Style American Pattern File, File Type Hand File, Profile Shape Half Round, Face Cut Style Double-Cut, Edge Cut Style Safe, File Length without Tang 8 in, Thickness 15/64 in, File Width 13/16 in, Number of Cut Edges 2, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 44, 47, File Body Finish Black Oxide, Handle Length 8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Pneumatic Clamp, 100 Lb (812-U)
- MILWAUKEE TOOL M18 15GA Finish Nailer, M18 CP3.0 Batt (2839-20, 48-11-1835)
- DRILL AMERICA 1/4"-20 Carbon Steel Taper Hand Tap (DWTT1/4-20)
- INGERSOLL-RAND Air Powered Impct Wrench, 1/2", Quiet (2135QTL-2)
- WESTWARD Hand File Set, Bastard/Smooth, 6 In L, 5 Pc (10Z761)
- WESTWARD Hand File, Single Cut, 6 In., Black Oxide (12F838)
- WESTWARD Rectangular File, 14 In, 19/19 TPI (12F828)
- WESTWARD Long Lathe File, Machinists, 12 In L (1NFT7)
- WESTWARD Three Square File, 7 In, 39/40 TPI (12F778)
- WESTWARD Mill File, Smooth Cut, Rect, 14 In L (10Z717)
- CRESCENT NICHOLSON 6" Flat Double Cut Bastard File - Carded (21867NN)
- Westward Hand Files and Rasps