Shop All Hand Files and Rasps
Westward
Hand File, Dbl Cut, 6 In., Black Oxide
Mfr # 12F852
Zoro # G5089463
product price: $5.05
/ea
$5.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Round
- Length 6 in
- Application General Purpose
- Finish Natural
- Pattern American
Product Information
- Brand Westward
- MFR # 12F852
- Zoro # G5089463
- UPC # 190735739983
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
Handle Length | 6 in |
File Length without Tang | 6 in |
File Diameter | 1/4 in |
Details
Item | Hand File |
Profile Shape | Round |
Application | General Purpose |
Finish | Natural |
Pattern | American |
Number of Pieces | 1 |
Cut Type | Double |
Teeth per Inch | 28, 29 |
Taper | Taper Towards Point |
Edge Cut Style | Safe |
Number of Cut Edges | 1 |
Face Cut Style | Double-Cut |
Includes Handle | No |
Rigidity | Rigid |
File Body Finish | Black Oxide |
File Style | American Pattern File |
File Type | Hand File |
File Coarseness | Bastard Cut |
Shape | Round |
Description
Hand File, File Coarseness Bastard Cut, File Style American Pattern File, File Type Hand File, Profile Shape Round, Face Cut Style Double-Cut, Edge Cut Style Safe, File Length without Tang 6 in, File Diameter 1/4 in, Number of Cut Edges 1, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 28, 29, File Body Finish Black Oxide, Handle Length 6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS 1" Piece Maker Knock-Out Punch (1528)
- HHIP 8 Piece 1/16~3/8" HSS Corner Rounding End Mill Set (5800-4195)
- BIG HORN High Speed Steel Step Drill Bit Titanium Nitride Coated (19249)
- M.A. FORD End Mill, 1/8" Dia, 1/2" Cut, Carbide (13612501)
- WESTWARD Three Square File, 6 In, 33/36 TPI (12F766)
- WESTWARD Mill File, Second Cut, Rect, 10 In L (10Z709)
- WESTWARD Round File, Machinists, American, 12 In. L (1NFT2)
- WESTWARD Mill File, Smooth Cut, Rect, 6 In L (10Z713)
- WESTWARD Mill File, Bastard Cut, Rect, 8 In L (10Z702)
- WESTWARD File, Single Groove, 12 In (10Z686)
- WESTWARD File Handle, 4 In L, Rubber, Ergo Handle (1NFW5)
- Westward Hand Files and Rasps