Shop All Engineer, Drilling & Blacksmith Hammers
This Product is Discontinued
Westward
Hand Drilling Hammer, Hickory, 3 Lb (Discontinued)
Mfr # 6DWK0
Zoro # G0939775
This Product is Discontinued
Key Features
- Head Weight 3 lb
- Overall Length 10 1/2 in
- Handle Hickory
- Head Width 2 in
- Head Length 4 7/8 in
Product Information
- Brand Westward
- MFR # 6DWK0
- Zoro # G0939775
- UPC # 190735881910
- Country of Origin India
- Category Engineer, Drilling & Blacksmith Hammers
Dimensions
Overall Length | 10 1/2 in |
Head Width | 2 in |
Head Length | 4 7/8 in |
Details
Item | Steel Drilling Hammer |
Head Weight | 3 lb |
Handle | Hickory |
Meets/Exceeds | ANSI Standards |
Head Material | Steel |
Features | Drop Forged Induction Hardened Head Tempered on Striking Face |
Handle Material | Wood |
Grip Style | Plain |
Description
This Westward Hand Drilling Hammer is a durable tool that will last for years. The 3 lb head and 10 1/2 in. length make it the perfect size for you to handle with ease. With a carbon steel head, this hand drilling hammer is strong enough to tackle the toughest jobs. The 4 7/8 in. head length and 2 in. width provide ample striking surface, allowing you to achieve maximum force with each blow. This high quality hammer has an induction hardened head that is tempered on the striking face for added durability and strength. This Hand Drilling Hammer from Westward Tools provides all of the power you need to get through your work quickly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.