Shop All Hand Files and Rasps
Westward
Half Round File, Machinists, 12 In L
Mfr # 1NFR3
Zoro # G1359671
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Half Round
- Application Used By Tool and Die Makers, Jewelers, Model Makers, and Home Craftsmen For Smooth, Rapid Work On Cast Iron, Bronze, Lead, Babbitt, Aluminum, Zinc, Plastics, and Any Steel Up To The Hardness Of Commercial Tool Steel
- Finish Natural
- Pattern American
- Teeth per Inch 17
Product Information
- Brand Westward
- MFR # 1NFR3
- Zoro # G1359671
- UPC # 190735755266
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 12 in |
Handle Length | 12 in |
File Length without Tang | 12 in |
File Width | 1 1/8 in |
Details
Item | Machinists File |
Profile Shape | Half Round |
Application | Used By Tool and Die Makers, Jewelers, Model Makers, and Home Craftsmen For Smooth, Rapid Work On Cast Iron, Bronze, Lead, Babbitt, Aluminum, Zinc, Plastics, and Any Steel Up To The Hardness Of Commercial Tool Steel |
Finish | Natural |
Pattern | American |
Cut Type | Bastard |
Teeth per Inch | 17 |
Thickness | 11/32 in |
Taper | Taper Towards Point |
Includes Handle | No |
Edge Cut Style | Safe |
File Style | American Pattern File |
Rigidity | Rigid |
Number of Cut Edges | 2 |
File Coarseness | Bastard Cut |
Face Cut Style | Double-Cut |
File Body Finish | Natural |
File Type | Machinists File |
Shape | Half Round |
Description
Machinists File, File Coarseness Bastard Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Half Round, Face Cut Style Double-Cut, Edge Cut Style Safe, File Length without Tang 12 in, Thickness 11/32 in, File Width 1 1/8 in, Number of Cut Edges 2, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 17, File Body Finish Natural, Handle Length 12 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING PH1 x 3" Magnetic Philips Tip Screwdriver with Ergonomic Handle (42451-08)
- CURRENT TOOLS Cable Pulling Wire Grip - 2.50" to 2.99" Size Range (00680-250)
- STEEL GRIP Claw Hammer 7Oz Sg (2257913)
- HOUGEN 9/16 in.RotaCut Hole Cutter, 3 pack (11120C)
- WESTWARD Half Round File, 10 In, Smooth, Machinists (1NFR7)
- WESTWARD Half Round File, 6 In, Bastard, Machinists (1NFP9)
- WESTWARD Half Round File, 10 In, Bastard, Machinists (1NFR2)
- WESTWARD File, Double Ended, Half Round, 8 In (10Z674)
- WESTWARD Hand File, Rasp Crs, Bastard, Round, 10 In L (10Z676)
- WESTWARD Mill Blunt File, 8 In L, Ergo Handle (1NFV5)
- WESTWARD Taper File, American, Double Extra Slim (30PA63)
- Westward Cutting and Shaping Tools