Shop All Hacksaw and Coping Saw Blades
Westward
Hacksaw Blade, 12 in., 32 TPI, Bi-Metal
Mfr # 38EY28
Zoro # G0345777
product price: $0.99
/ea
$0.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Saw Application Metal
- Application For Use with Most Metals Including Un-Hardened Tool Steel and Stainless Steel
- Material Bi-metal
- Blade Length 12 in
- Teeth per Inch 32
Product Information
- Brand Westward
- MFR # 38EY28
- Zoro # G0345777
- UPC # 190735820131
- Country of Origin Taiwan, Province of China
- Category Hacksaw and Coping Saw Blades
Dimensions
Blade Length | 12 in |
Blade Width | 1/2 in |
Length (In.) | 12 |
Width (In.) | 1/2 |
Description
If you are looking for a hacksaw blade that is easy to use and sharpens easily, this Westward 38EY28 Hacksaw Blade is the perfect choice. With a bi-metal construction, the blade stays sharp longer than traditional blades. The 32 TPI configuration means that you can cut faster and more efficiently. This 12 in. blade is designed for use with most metals including unhardened tool steel and stainless steel. It has milling teeth on one side and regular teeth on the other side, making it versatile enough to handle many jobs. If you are working with metal or need to make precise cuts quickly, this Westward Hacksaw Blade will help you achieve your goals.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 25/32, S&D DRILL 1/2 in. SHANK - 1000E (1000E150)
- STEINEL Heat Gun, Electric Powered, 120V AC, Adjustable Temp. Setting, 1,750 W Watt, Wand Handle (HG2620E)
- WESTWARD 3/8 in Drive Slotted Socket Bit Metric 4 mm Tip, 1 3/4 in L (54TN72)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (15384)
- WESTWARD Mini Saw Blade, 6 In, 32TPI, PK10 (5WFW8)
- WESTWARD Hacksaw Blade, 12 in., 24 TPI, Bi-Metal (38EY27)
- WESTWARD Hacksaw Blade, 12 in., 18 TPI, Bi-Metal (38EY26)
- REMGRIT Hack Saw Blade, Medium, 12" x 3/4" (GH12)
- LENOX Hacksaw Frame, Mini (20975-975)
- CENTURY DRILL & TOOL Hacksaw Frame Miniature With 24T Alloy Hacksaw Blade (4955)
- DEWALT Hacksaw Blade, 12 In., 18 TPI, PK2 (DWHT20551)
- Westward Hacksaw and Coping Saw Blades