Shop All Drill Bit Sets
Westward
Gun Tap Drill Bit Set, 18-Piece
Mfr # 5PXJ1
Zoro # G0925556
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Inch, Machine
- Measurement System Fractional Inch, Letter, Wire
- Size Range #6 to 1/2 in
- Tap Material High Speed Steel
- Drill Bit Point Angle 118 Degrees
Product Information
- Brand Westward
- MFR # 5PXJ1
- Zoro # G0925556
- UPC # 190735870914
- Country of Origin China
- Category Drill Bit Sets
Dimensions
Tap Dimension Type | Inch, Machine |
Size Range | #6 to 1/2 in |
Tap Sizes | #6-32, #8-32, #10-24, #10-32, 1/4"-20, 5/16"-18, 3/8"-16, 7/16"-14, 1/2"-13 |
Drill Sizes | #21, #25, #29, #36, #7, 27/64 in, 5/16 in, F, U |
Tap Sizes Included | #10-24, #10-32, #6-32, #8-32, 1/2"-13, 1/4"-20, 3/8"-16, 5/16"-18, 7/16"-14 |
Largest Drill Bit Dia. | 27/64 in |
Smallest Drill Bit Dia. | #36 |
Smallest Thread Size | #6 |
Largest Thread Size | 1/2" |
Drill Bit Dia. Included | #21, #25, #29, #36, #7, 27/64 in, 5/16 in, F, U |
Tap Drill Size | #21, #25, #29, #36, #7, 27/64 in, 5/16 in, F, U |
Dimensions Standard | ANSI 94.9 |
Thread Sizes Included | 1/2"-13, 1/4"-20, 10-24, 10-32, 3/8"-16, 5/16"-18, 6-32, 7/16"-14, 8-32 |
Description
Drill Bit and Tap Set, Number of Pieces 18, Tap Type Hand Tap, Drill Bit Material High Speed Steel, Drill Bit Finish Bright (Uncoated), Drill Bit Dia. Included #21, #25, #29, #36, #7, 27/64 in, 5/16 in, F, U, Measurement System Fractional Inch, Letter, Wire, Drill Bit Point Angle 118 Degrees , Impact Rated No, Smallest Drill Bit Dia. #36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Adjustable Circular Saw Rip Fence / Edge Guide (MZ745)
- HHIP 1" R8 Shell End Mill Holder (3900-1713)
- WESTWARD Nut Driver, 11/32 in., Hollow, Fluted, 3 in. (10J237)
- GEARWRENCH 14mm 72-Tooth 12 Point Open End Ratcheting Combination Wrench (85514D)
- WESTWARD 13pc. HSS 118 Degrees Drill Bit Set (401J87)
- WESTWARD Set, Drill And Tap, TiN, 18pcs (5PXJ3)
- WESTWARD 60pc. HSS 118 Degrees Drill Bit Set (401J92)
- WESTWARD 15pc. HSS 118 Degrees Drill Bit Set (401J91)
- WESTWARD Jobber Drill Set, 3/8 Shank, 29 PC, HSS (5UDP2)
- WESTWARD 118 Degree HSS Jobber Drill Set, 29-Piece (4UM92)
- EAZYPOWER Tap and Titanium Drill Set, 4-40NC, 2 pcs. (82730)
- Westward Drill Bits