Shop All Grommets
Westward
Grommets, 1/2 In, For 3AB83, Pk24
Mfr # 3AB86
Zoro # G1363336
product price: $11.89
/pk 24, $0.50/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 1.06
- Inside Dia. (In.) 1/2
- Material Solid Brass
- For Stock Number 3AB83
- Finish Brass
Product Information
Dimensions
Outside Dia. (In.) | 1.06 |
Inside Dia. (In.) | 1/2 |
Details
Item | Grommet Kit Refill |
Material | Solid Brass |
For Stock Number | 3AB83 |
Finish | Brass |
Includes | 24 Washer Sets |
Number of Grommets or Fasteners | 24 |
Description
Grommet Kit Refill, Outside Dia. (In.) 1.06, Inside Dia. (In.) 1/2, Number of Grommets or Fasteners 24, Solid Brass, Brass, For Stock Number 3AB83, Includes 24 Washer Sets, Package Quantity 24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Door Top Pivot, Nylon/Steel, 2-1/4"L (2-110)
- GLIDERITE HARDWARE 3-3/4 in. Center to Center Solid Steel Wire Pull - 5103-SS, 10PK (5103-SS-10)
- ZORO SELECT Spring Assort, Ext/Compr, Stl, 20 Pieces (3HPU7)
- TRIMLITE 30" x 80" x 1-3/8" Knotty Alder 1-Panel Interior Shaker 4-9/16" RH Prehung Door with Black Hinges (2668ska8401RH1D4916)
- WESTWARD Grommet Refills, 1/4 In, For 3AB81, PK24 (3AB84)
- WESTWARD Grommet Kit, 3/8in (3AB82)
- WESTWARD Grommet Kit, 1/2in (3AB83)
- WESTWARD Grommet Kit, 1/4in (3AB81)
- WESTWARD Grommets, 3/8 In, For 3AB82, PK24 (3AB85)
- MID ATLANTIC RUBBER Rubber Grommet - 1" x 1/8" x 1 3/8" x 1 3/4" x 1/2", PK 50 (OMAR-2872-50PK)
- MID ATLANTIC RUBBER Rubber Grommet - 3/16" x 3/16" x 3/8" x 5/8" x 3/8", PK 50 (OMAR-0704-50PK)
- Westward Grommets