Shop All Drum Accessories
Westward
Grease Pump Follower Plate
Mfr # 29FX12
Zoro # G5680972
product price: $51.85
/ea
$51.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Drum
- Body Material Rubber/Steel
- Capacity 5 gal
- Characteristics Heavy-Duty Follower Plate
- Dolly Capacity 35 lb
Product Information
- Brand Westward
- MFR # 29FX12
- Zoro # G5680972
- UPC # 190735788806
- Country of Origin China
- Category Drum Accessories
Dimensions
Dia. | 12 1/4 in |
Details
Item | Grease Pump Follower Plate |
For Use With | Drum |
Body Material | Rubber/Steel |
Capacity | 5 gal |
Characteristics | Heavy-Duty Follower Plate |
Dolly Capacity | 35 lb |
Description
Grease Pump Follower Plate, Capacity 5 gal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Plug, 3/4 In., Stl, Buna Gasket, PK10 (GRS750ZB)
- 80/20 T-Slot 1" X 1" Profile 242" Profile (1010-242)
- FUNCTIONAIRE Locking Pegboard Hooks, Plastic, PK8 (FH2-2)
- BOSTONTEC Steel Shelf Divider, 8"h x 12"d (for SH1230 and SH1530), PLT (DIV1215 - P)
- WESTWARD Grease Pump Follower Plate, Capacity: 120 lb (29FX09)
- WESTWARD Grease Pump Follower Plate (29FX08)
- WESTWARD Grease Pump Follower Plate (29FX11)
- WESTWARD Grease Pump Follower Plate, 16 gal. (29FX13)
- WESTWARD Grease Pump Follower Plate (29FX10)
- ZORO SELECT Drum Locking Ring (12-30 17H ASM)
- ZORO SELECT Color Code Drum Ring, Gloss Finish, Yellow (207009)
- Westward Drum Accessories