Shop All Drum Accessories
Westward
Grease Pump Follower Plate
Mfr # 29FX08
Zoro # G5715306
product price: $28.75
/ea
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Rubber/Steel
- Capacity 35 lb
- For Use With Grease
- Includes Follower Plate
- Dolly Capacity 35 lb
Product Information
- Brand Westward
- MFR # 29FX08
- Zoro # G5715306
- UPC # 190735788769
- Country of Origin India
- Category Drum Accessories
Details
Item | Grease Pump Follower Plate |
Body Material | Rubber/Steel |
Capacity | 35 lb |
For Use With | Grease |
Includes | Follower Plate |
Dolly Capacity | 35 lb |
Description
Grease Pump Follower Plate, Capacity 35 lb
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOWELL Rack Recessing Bracket 4U (RRB-4)
- SUGATSUNE Fc-65 Stainless Steel Hook (FC-65TI)
- LITTLE GIANT Heavy-Duty Work Bench, Steel, 72" W, 34" Height, 10,000 lb., Straight (WW-3672-2HD)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 192 in H, 114 in W, 42 in D (244219243108DS)
- WESTWARD Grease Pump Follower Plate, Capacity: 120 lb (29FX09)
- WESTWARD Grease Pump Follower Plate (29FX10)
- WESTWARD Grease Pump Follower Plate (29FX12)
- WESTWARD Grease Pump Follower Plate (29FX11)
- WESTWARD Grease Pump Follower Plate, 16 gal. (29FX13)
- ZORO SELECT Drum Faucet, 6-1/4 in. H (DFT-RIGID)
- JUSTRITE Adjustable Stainless Steel Drum Faucet (DRM489)
- Westward Drum Accessories