Shop All Drum Accessories
Westward
Grease Pump Follower Plate, 16 gal.
Mfr # 29FX13
Zoro # G5656095
$55.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Rubber/Steel
- Capacity 16 gal
- For Use With Drum
- Characteristics Heavy-Duty Follower Plate
- Drum Dia. 14 1/2 in
Product Information
- Brand Westward
- MFR # 29FX13
- Zoro # G5656095
- UPC # 190735788813
- Country of Origin China
- Category Drum Accessories
Dimensions
Drum Dia. | 14 1/2 in |
Details
Item | Grease Pump Follower Plate |
Body Material | Rubber/Steel |
Capacity | 16 gal |
For Use With | Drum |
Characteristics | Heavy-Duty Follower Plate |
Description
Grease Pump Follower Plate, Capacity 16 gal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Roll In T-Nut Sa M8 (13062)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7114DHBK)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 60 in H, Stationary (6018DHPY)
- ORBIS Straight Wall Container, Green, Plastic, 24 in L, 22 1/2 in W, 8 3/4 in H (NSO2422-9 GREEN)
- WESTWARD Grease Pump Follower Plate (29FX08)
- WESTWARD Grease Pump Follower Plate (29FX12)
- WESTWARD Grease Pump Follower Plate (29FX11)
- WESTWARD Grease Pump Follower Plate (29FX10)
- WESTWARD Grease Pump Follower Plate, Capacity: 120 lb (29FX09)
- ZORO SELECT Drum Plug, 3/4 In., Stl, Buna Gasket, PK10 (GRS750ZB)
- PIG Drum Lock (DRM1340)
- Westward Drum Accessories