Shop All Grease Guns
Westward
Grease Gun, Pistol Grip Handle, 7500 psi
Mfr # 15F203
Zoro # G4792234
Free Shipping & Returns
$91.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Gun Loading Method Bulk, Cartridge, Filler Pump
- Grease Gun Handle Style Pistol Grip
- Nozzle Extension Type Flex Hose
- Bulk Capacity 16 oz
- Strokes Per Oz. 40.0
Product Information
- Brand Westward
- MFR # 15F203
- Zoro # G4792234
- UPC # 190735743140
- Country of Origin India
- Category Grease Guns
Dimensions
Hose Length | 18 in |
Details
Item | Grease Gun |
Grease Gun Loading Method | Bulk, Cartridge, Filler Pump |
Grease Gun Handle Style | Pistol Grip |
Nozzle Extension Type | Flex Hose |
Bulk Capacity | 16 oz |
Strokes Per Oz. | 40.0 |
Max. Operating Pressure | 7,500 psi |
Cartridge Capacity | 14 oz |
Application | Allows Immediate Identification of Grease Type Being Used, Especially Useful in Food Industry, Army & Specialized Greasing Jobs |
Variable Stroke / Full Stroke | Variable Stroke |
Volume Per Stroke | 0.68g |
For Use With | 14 oz Grease Cartridges |
Tether Capable | Tether Capable |
Tube Color | Clear with Silver Tube Ends |
Includes | Bulk Loader cum Air Release Valve on Gun Head , Hose and Couple |
Features | Clear Grease Gun Tube Gives Quick Identification of Grease Thereby Eleminating any Chance of Lubricant Contamination. |
Tube Material | Polycarbonate |
Volume per Stroke | 0.68 g |
Strokes per Oz. | 40 |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Grease Gun, Grease Gun Loading Method Bulk, Cartridge, Filler Pump, Grease Gun Handle Style Pistol Grip, Nozzle Extension Type Flex Hose, Strokes per Oz. 40, Max. Operating Pressure 7,500 psi, Cartridge Capacity 14 oz, Bulk Capacity 16 oz, Hose Length 18 in, Clear with Silver Tube Ends, Tube Material Polycarbonate, Tether Style Standard Tool (Accessory Needed for Tethering), Variable Stroke / Full Stroke Variable Stroke, 0.68 g, For Use With 14 oz Grease Cartridges
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shaft Collar, Set Screw, 3/4 In, St, PK100 (1F498)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/4"-18 Thread Size, H Series (PHN4-4F)
- PIX Belt, BX Cogged, 21/32 x 85 in. OC (BX82)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 300 psi (EZ-TSHL-4100)
- WESTWARD Air Grease Gun, Continuous Shot, 4800 psi (3APF9)
- WESTWARD Mini Grease Gun, Push Handle, 1 oz. (19XH24)
- WESTWARD Grease Gun, Lever Handle, 10,000 psi (15F210)
- WESTWARD Grease Gun, Pistol Grip Handle, 7500 psi (13X046)
- WESTWARD Grease Gun, 5000 psi, 4in. Pipe (48UJ78)
- WESTWARD Grease Gun, Lever, Black Ends, 10,000 psi (44C488)
- MILWAUKEE TOOL Grease Gun and Battery (2446-20, 48-11-2425)
- Westward Grease Guns