Shop All Grease Guns
This Product is Discontinued
Westward
Grease Gun, Pistol, Blue Ends, 7000 psi (Discontinued)
Mfr # 44C496
Zoro # G5079654
This Product is Discontinued
Key Features
- Grease Gun Loading Method Bulk, Cartridge, Filler Pump
- Grease Gun Handle Style Pistol Grip
- Nozzle Extension Type Rigid Pipe and Flex Hose
- Strokes Per Oz. 40.0
- Bulk Capacity 16 oz
Product Information
- Brand Westward
- MFR # 44C496
- Zoro # G5079654
- UPC # 190735831892
- Country of Origin China
- Category Grease Guns
Dimensions
Tool Length | 15 in |
Pipe Length | 5 1/2 in |
Hose Length | 12 in |
Details
Item | Grease Gun |
Grease Gun Loading Method | Bulk, Cartridge, Filler Pump |
Grease Gun Handle Style | Pistol Grip |
Nozzle Extension Type | Rigid Pipe and Flex Hose |
Strokes Per Oz. | 40.0 |
Bulk Capacity | 16 oz |
Max. Operating Pressure | 7,000 psi |
Cartridge Capacity | 14 oz |
Variable Stroke / Full Stroke | Variable Stroke |
Includes | Extension Pipe, Flex Hose and Coupler |
Tether Capable | Tether Capable |
For Use With | 14 oz Grease Cartridge |
Features | 8,000 psi Variable Stroke, Anodized End Caps, Both Flex Hose And Pipe, Bulk Load or Suction Load, See-Thru Shatterproof Barrel, Uses Cartridge |
Volume Per Stroke | 0.025 oz. |
Application | Lubricating Grease Fittings on Vehicles and Equipment |
Tube Color | Clear with Blue Tube Ends |
Volume per Stroke | 0.025 oz |
Strokes per Oz. | 40 |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Grease Gun, Grease Gun Loading Method Bulk, Cartridge, Filler Pump, Grease Gun Handle Style Pistol Grip, Nozzle Extension Type Rigid Pipe and Flex Hose, Strokes per Oz. 40, Max. Operating Pressure 7,000 psi, Cartridge Capacity 14 oz, Bulk Capacity 16 oz, Pipe Length 5 1/2 in, Hose Length 12 in, Clear with Blue Tube Ends, Tether Style Standard Tool (Accessory Needed for Tethering), Variable Stroke / Full Stroke Variable Stroke, 0.025 oz, Tool Length 15 in, For Use With 14 oz Grease Cartridge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.