Shop All Grease Guns
Westward
Grease Gun, Lever Handle, 10,000 psi
Mfr # 15F198
Zoro # G4792277
product price: $36.55
/ea
$36.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Gun Loading Method Bulk, Cartridge
- Grease Gun Handle Style Lever
- Nozzle Extension Type Rigid Pipe
- Strokes Per Oz. 28.0
- Bulk Capacity 16 oz
Product Information
- Brand Westward
- MFR # 15F198
- Zoro # G4792277
- UPC # 190735743102
- Country of Origin India
- Category Grease Guns
Dimensions
Pipe Length | 6 in |
Details
Item | Grease Gun |
Grease Gun Loading Method | Bulk, Cartridge |
Grease Gun Handle Style | Lever |
Nozzle Extension Type | Rigid Pipe |
Strokes Per Oz. | 28.0 |
Bulk Capacity | 16 oz |
Max. Operating Pressure | 10,000 psi |
Cartridge Capacity | 14 1/2 oz |
Includes | Steel Block Nut on Grease Gun Head, Steel Extension and Coupler |
Volume Per Stroke | 0.035 oz. |
Features | Cast Iron Grease Gun Head fitted with Steel Block Nut. Flip Follower Style Grease Gun Barrel |
Application | For Greasing Fittings in Rough Outdoor Environments |
Variable Stroke / Full Stroke | Full Stroke |
Tether Capable | Tether Capable |
For Use With | 14 1/2 oz Grease Cartridges |
Tube Material | Steel |
Tube Color | Blue |
Volume per Stroke | 0.035 oz |
Strokes per Oz. | 28 |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Grease Gun, Grease Gun Loading Method Bulk, Cartridge, Grease Gun Handle Style Lever, Nozzle Extension Type Rigid Pipe, Strokes per Oz. 28, Max. Operating Pressure 10,000 psi, Cartridge Capacity 14 1/2 oz, Bulk Capacity 16 oz, Pipe Length 6 in, Blue, Tube Material Steel, Tether Style Standard Tool (Accessory Needed for Tethering), Variable Stroke / Full Stroke Full Stroke, 0.035 oz, For Use With 14 1/2 oz Grease Cartridges, Application For Greasing Fittings in Rough Outdoor Environments
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON A Style Safety Coupler, 1/4" MNPT (S-99774)
- DAYTON BX87 Cogged V-Belt, 90" Outside Length, 21/32" Top Width, 1 Ribs (3GXC3)
- DODGE Setscrew Ball Bearings, SC LF , 3-Bolt Flange, LF-SC-105 (124611 LF-SC-105)
- DDS Shaft Seal, SC, 28mm ID, Nitrile Rubber (283505SC)
- WESTWARD Grease Gun, Pistol Grip Handle, 6000 psi (15F201)
- WESTWARD Mini Grease Gun, Pistol Grip, 4500 psi (4BY82)
- WESTWARD Grease Gun, 10,000 psi, 6in. Pipe (48UJ77)
- WESTWARD Oil Pump, 5 gal., 28.75 In. (21EM38)
- WESTWARD Grease Gun, 6000 psi, Gray (45CT43)
- WESTWARD Lever Oil Can (21EM25)
- MILWAUKEE TOOL M12 Cordless LITHIUM-ION Grease Gun Kit (2446-21XC)
- Westward Grease Guns