Shop All Grease Guns
Westward
Grease Gun, Lever, Black Ends, 10,000 psi
Mfr # 44C488
Zoro # G5079471
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Gun Loading Method Bulk, Cartridge, Filler Pump
- Grease Gun Handle Style Lever
- Nozzle Extension Type Rigid Pipe and Flex Hose
- Strokes Per Oz. 27.0
- Bulk Capacity 16 oz
Product Information
- Brand Westward
- MFR # 44C488
- Zoro # G5079471
- UPC # 190735831816
- Country of Origin United States
- Category Grease Guns
Dimensions
Tool Length | 16 in |
Hose Length | 12 in |
Pipe Length | 5 1/2 in |
Details
Item | Grease Gun |
Grease Gun Loading Method | Bulk, Cartridge, Filler Pump |
Grease Gun Handle Style | Lever |
Nozzle Extension Type | Rigid Pipe and Flex Hose |
Strokes Per Oz. | 27.0 |
Bulk Capacity | 16 oz |
Max. Operating Pressure | 10,000 psi |
Cartridge Capacity | 14 oz |
For Use With | 14 oz Grease Cartridge |
Tether Capable | Tether Capable |
Includes | Extension Pipe, Flex Hose and Coupler |
Volume Per Stroke | 0.037 oz. |
Tube Color | Clear with Black Tube Ends |
Application | Lubricating Grease Fittings on Vehicles and Equipment |
Variable Stroke / Full Stroke | Variable Stroke |
Strokes per Oz. | 27 |
Volume per Stroke | 0.037 oz |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Grease Gun, Grease Gun Loading Method Bulk, Cartridge, Filler Pump, Grease Gun Handle Style Lever, Nozzle Extension Type Rigid Pipe and Flex Hose, Strokes per Oz. 27, Max. Operating Pressure 10,000 psi, Cartridge Capacity 14 oz, Bulk Capacity 16 oz, Pipe Length 5 1/2 in, Hose Length 12 in, Clear with Black Tube Ends, Tether Style Standard Tool (Accessory Needed for Tethering), Variable Stroke / Full Stroke Variable Stroke, 0.037 oz, Tool Length 16 in, For Use With 14 oz Grease Cartridge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DES-CASE DESICCANT BREATHER FILTER, REGULATOR AND LUBRICATOR PARTS AND ACCESSORY (DC-VG-1)
- INGERSOLL-RAND Filter Element, 0.01 Micron, 135 scfm (24242166)
- CAMOZZI Union Elbow, 1/4" OD (6550 04-00)
- MILTON Piggyback and Regulator Mounting Bracket (1163)
- WESTWARD Air Grease Gun, Single Shot, 5000 psi (1ZTC5)
- WESTWARD Grease Gun, Lever Handle, 10,000 psi (15F199)
- WESTWARD Grease Gun, Lever, Pipe, 10,000 psi (4BY71)
- WESTWARD Grease Gun, Pistol, Hose, 6000 psi (4BY81)
- WESTWARD Grease Gun, Lever Handle, 10,000 psi (1ZTC4)
- WESTWARD Grease Gun, Lever, Hose, 6000 psi (4BY69)
- LUBRIMATIC Grease Gun Suction (30118)
- Westward Grease Guns