Shop All Grease Gun Accessories
Westward
Grease Gun Cylinder, 14 oz.
Mfr # 45FG39
Zoro # G3112107
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Grease Gun Barrels
- Size 14 oz
- For Use With Grease Guns
- Includes Grease Gun Cylinder Tube
- Features Provides Clear Identification of Grease Type Used, Useful On Applications In Food, Marine, Aviation and Military
Product Information
- Brand Westward
- MFR # 45FG39
- Zoro # G3112107
- UPC # 190735833896
- Country of Origin India
- Category Grease Gun Accessories
Dimensions
Size | 14 oz |
Details
Sub-Category | Grease Gun Barrels |
Item | Grease Gun Cylinder |
For Use With | Grease Guns |
Includes | Grease Gun Cylinder Tube |
Features | Provides Clear Identification of Grease Type Used, Useful On Applications In Food, Marine, Aviation and Military |
Material | Polycarbonate/Aluminum |
Description
Grease Gun Cylinder, For Use With Grease Guns, Size 14 oz, Material Polycarbonate/Aluminum, Features Provides Clear Identification of Grease Type Used, Useful On Applications In Food, Marine, Aviation and Military, Includes Grease Gun Cylinder Tube
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Multi-Pin Plug Socket NECA-S1G9-P9-MP1 (NECA-S1G9-P9-MP1)
- RUBBERWORX 2" X 50FT CLEAR PVC WATER SUCTION HOSE CPLD CRIMPED C X E ALUMINUM (CLPVC-2X50-CEAL)
- FESTO Multiple Distributor QSLV3-G3/8-8 (QSLV3-G3/8-8)
- LOC-LINE Vac Hose Tapered Oval Nozzle (81205)
- WESTWARD Coupler, 7000 PSI, 360 Deg Swivels (1ZTC8)
- WESTWARD Grease Coupler, 5/8 in. (45FG54)
- WESTWARD Hose Extension, 12 In (4BY77)
- WESTWARD Hose Extension, 18 In (4BY80)
- WESTWARD Needle Nose Dispenser, 19/32 in. (45FG50)
- WESTWARD Hose Extension with Swivel End, 18 In (3APF8)
- WESTWARD Grease Hose, 22-1/2 in. (45FG53)
- Westward Grease Gun Accessories