Shop All Grease Guns
Westward
Grease Gun, 5000 psi, 4in. Pipe
Mfr # 48UJ78
Zoro # G5575687
original price:
$38.77
8% off
new price: $35.65
/ea
$35.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Gun Loading Method Bulk, Cartridge
- Grease Gun Handle Style Pistol Grip
- Bulk Capacity 16 oz
- Strokes Per Oz. 56.0
- Max. Operating Pressure 5,000 psi
Product Information
- Brand Westward
- MFR # 48UJ78
- Zoro # G5575687
- UPC # 190735946633
- Country of Origin India
- Category Grease Guns
Dimensions
Tool Length | 14 3/4 in |
Pipe Length | 4 in |
Details
Item | Grease Gun |
Grease Gun Loading Method | Bulk, Cartridge |
Grease Gun Handle Style | Pistol Grip |
Nozzle Extension Type | Rigid Pipe |
Bulk Capacity | 16 oz |
Strokes Per Oz. | 56.0 |
Max. Operating Pressure | 5,000 psi |
Cartridge Capacity | 14 1/2 oz |
Application | Automotive, Construction, Farm, Fleet, Industrial |
Includes | 4 in Straight Steel Extension with 4 Jaw Coupler |
For Use With | NLGI 1 and 2 |
Features | 25% Light In Weight Compared to Similar Steel Barrel Grease Guns, Manufactured From Aircraft Grade Aluminum |
Tube Color | Red |
Tether Capable | Not Tether Capable |
Tube Material | Aluminum |
Variable Stroke / Full Stroke | Full Stroke |
Volume Per Stroke | 0.018 oz. |
Strokes per Oz. | 56 |
Volume per Stroke | 0.018 oz |
Tether Style | Not Tether Capable |
Description
Grease Gun, Grease Gun Loading Method Bulk, Cartridge, Grease Gun Handle Style Pistol Grip, Nozzle Extension Type Rigid Pipe, Strokes per Oz. 56, Max. Operating Pressure 5,000 psi, Cartridge Capacity 14 1/2 oz, Bulk Capacity 16 oz, Pipe Length 4 in, Red, Tube Material Aluminum, Tether Style Not Tether Capable, Variable Stroke / Full Stroke Full Stroke, 0.018 oz, Tool Length 14 3/4 in, For Use With NLGI 1 and 2, Application Automotive, Construction, Farm, Fleet, Industrial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERNCO COUPLE FLEX 4""X4"" SOCKET (P1060-44)
- NTN NTN 6207NR, RadialDeep Groove Ball Bearing 35 Mm Id X 72 Mm Od X 17 Mm W Open (6207NR)
- ABBOTT RUBBER 1-1/2 IN: ADJUSTA-FLEX HOSE DONUT (146-0215)
- SENQCIA HI-MAX 12B-2 Ol Cotter Pin Type Bs RllrChn, DblStrnd, 3/4" Ptch, 12B-2Hmol, PK5 (12B-2HMOL)
- WESTWARD Grease Gun, 5000 psi, 18in. Hose (48UJ79)
- WESTWARD Grease Gun, Lever Handle, 8000 psi (15F202)
- WESTWARD Air Grease Gun, Single Shot, 4800 psi (4BY76)
- WESTWARD Transfer Gun, 12 oz., Grey (3APG2)
- WESTWARD Grease Gun, Lever Handle, 10,000 psi (15F197)
- WESTWARD Grease Gun, Lever Handle, 10,000 psi (15F210)
- LINCOLN LUBRICATION 12 in. Whip Hose Extension for Manually Operated Grease Guns (G212)
- Westward Grease Guns