Shop All Grease Guns
Westward
Grease Gun, 10,000 psi, Clear
Mfr # 45CT46
Zoro # G3112761
product price: $85.25
/ea
Free Shipping & Returns
$85.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Gun Loading Method Cartridge
- Grease Gun Handle Style Lever
- Nozzle Extension Type Rigid Pipe
- Strokes Per Oz. 28.0
- Bulk Capacity 14 oz
Product Information
- Brand Westward
- MFR # 45CT46
- Zoro # G3112761
- UPC # 190735833223
- Country of Origin India
- Category Grease Guns
Dimensions
Pipe Length | 6 in |
Details
Item | Grease Gun |
Grease Gun Loading Method | Cartridge |
Grease Gun Handle Style | Lever |
Nozzle Extension Type | Rigid Pipe |
Strokes Per Oz. | 28.0 |
Bulk Capacity | 14 oz |
Max. Operating Pressure | 10,000 psi |
Cartridge Capacity | 14 1/2 oz |
Includes | Steel Extension and Grease Gun Coupler |
Volume Per Stroke | 0.035 oz. |
Tube Material | Polycarbonate |
Application | For Marine, Naval, Aviation, Military and Food Industry |
Features | Clear Tube Barrel Provides Immediately and Easy Identification of Grease Type |
Variable Stroke / Full Stroke | Full Stroke |
Tether Capable | Not Tether Capable |
For Use With | 14 1/2 oz Grease Cartridges |
Tube Color | Clear |
Strokes per Oz. | 28 |
Volume per Stroke | 0.035 oz |
Tether Style | Not Tether Capable |
Description
Grease Gun, Grease Gun Loading Method Cartridge, Grease Gun Handle Style Lever, Nozzle Extension Type Rigid Pipe, Strokes per Oz. 28, Max. Operating Pressure 10,000 psi, Cartridge Capacity 14 1/2 oz, Bulk Capacity 14 oz, Pipe Length 6 in, Clear, Tube Material Polycarbonate, Tether Style Not Tether Capable, Variable Stroke / Full Stroke Full Stroke, 0.035 oz, For Use With 14 1/2 oz Grease Cartridges, Application For Marine, Naval, Aviation, Military and Food Industry
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Bushing, Reducer, Pk3, Length (In.): 1 (4X664)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1 HP, 56Y Frame, 3,450 Nameplate RPM (HSQ1102)
- CONTINENTAL 3/4" x 5 ft Lead Hose 300 psi (HZR07530-05-14-G)
- PARKER Directional Valve, Solenoid, Closed, 12 VDC (D1VW001CNKW)
- WESTWARD Mini Grease Gun, Lever Handle, 6000 psi (15F211)
- WESTWARD Grease Gun, 10,000 psi, 6in. Pipe (48UJ77)
- WESTWARD Grease Gun, 6000 psi, Gray, 12 in. (45CT44)
- WESTWARD Transfer Gun, 12 oz., Grey (3APG2)
- WESTWARD Grease Gun, Battery Powered, 14 oz. (30RZ27)
- WESTWARD Grease Gun, Pistol, Pipe, 6000 psi (4BY74)
- LEGACY MINI GREASE GUN W/FLEXIBLE HOSE (LML1305)
- Westward Grease Guns