Shop All Grease Gun Accessories
Westward
Grease Fitting Washer, 1/8 In., Gold, PK25
Mfr # 44C513
Zoro # G5059354
original price:
$31.25
5% off
new price: $29.39
/pk 25, $1.18/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Washers
- Size 1/8 in NPT
- For Use With 1/8 in NPT Grease Fittings
- Features Anodized Washer
Product Information
- Brand Westward
- MFR # 44C513
- Zoro # G5059354
- UPC # 190735832059
- Country of Origin United States
- Category Grease Gun Accessories
Dimensions
Size | 1/8 in NPT |
Details
Sub-Category | Washers |
Item | Gold Grease Fitting Washer |
For Use With | 1/8 in NPT Grease Fittings |
Features | Anodized Washer |
Description
Gold Grease Fitting Washer, For Use With 1/8 in NPT Grease Fittings, Size 1/8 in NPT, Features Anodized Washer, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial Bearing, Double Seal, 10mm Bore (6200LLUC3/L627)
- IKO Machined Needle Roller Bearing, Metric - without Inner ring, #TAF556825 (TAF556825)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 184T Frame, 230/460V AC Voltage, 1,165 Nameplate RPM (EM3664T)
- CONRADER Safety Valve, Soft Seat, 1/4In, 200 PSI, SS (SRV250-V-SS-200)
- WESTWARD Grease Gun Holder (13X047)
- WESTWARD Grease Coupler, 19/32in.1/8in. NPT (F) (19XH26)
- WESTWARD Digital Grease Meter, 1.5V, 8000 psi (30RZ31)
- WESTWARD Grease Gun Coupler, Steel, Zerk (45FG44)
- WESTWARD Angle Lube Adapter (13X056)
- WESTWARD Grease Hose, 16-1/2 in. (45FG52)
- LOCKNLUBE Quick-Lock Grease Coupler Long, 1/8" NPT (LOCKNLUBE XL)
- Westward Grease Gun Accessories