Shop All Grease Fittings
Westward
Grease Fitting, Straight, Stl, 13/32"L, PK10
Mfr # 52NZ72
Zoro # G7367967
original price:
$3.58
55% off
$1.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grease Fitting Style Standard
- Fitting Head Angle Straight
- Fitting Thread Type UNF
- Fitting Thread Size 1/4"-28
- Fitting Material Steel
Product Information
- Brand Westward
- MFR # 52NZ72
- Zoro # G7367967
- UPC # 190735946985
- Country of Origin India
- Category Grease Fittings
Dimensions
Fitting Thread Size | 1/4"-28 |
Overall Length | 13/32 in |
Details
Grease Fitting Style | Standard |
Item | Grease Fitting |
Fitting Head Angle | Straight |
Fitting Thread Type | UNF |
Fitting Material | Steel |
Fitting Finish | Zinc-Plated |
Max. Pressure | 5,000 psi |
Shop By | Closeouts |
Description
Grease Fitting, Grease Fitting Style Standard, Fitting Material Steel, Fitting Finish Zinc-Plated, Fitting Head Angle Straight, Fitting Thread Size 1/4 In.-28, Fitting Thread Type UNF, Overall Length 13/32 in, Max. Pressure 5,000 psi, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKIE TOOLS Hydraulic Knockout Punch, 35-Ton (SH-370M)
- LOCTITE Anti Seize, 20g, Silver Color, LB 8060 LB 8060™ (466864)
- SENQCIA ULTRA-MAX Ultra-Max® 80H Hvy Ol Cp Type ASME/ANSI Std RllrChn Sngl 1" Pit, PK5 (80HUMOL)
- WILKERSON Bowl W/Flex Drain (FRP-95-017)
- WESTWARD Fitting, Straight, M8x1mm Thread Size, PK10 (52NZ30)
- WESTWARD Fitting Cap, 45 Deg., PP, 55/64" L, Grn, PK10 (52NZ18)
- WESTWARD Grease Fitting, Straight, Stl, 7/8" L, PK5 (52NZ34)
- WESTWARD Fitting, 45 Deg., SS, M6x1mm Thrd Size, PK10 (52PA08)
- WESTWARD Grease Fitting Kit, No. Pieces 9, PK9 (52NZ39)
- WESTWARD Grease Fitting, 65 Deg., Stl, 45/64" L, PK10 (52NZ65)
- WESTWARD Grease Elbow Adaptor, Stl, 27/32" L, PK5 (52PA01)
- Westward Grease Fittings