Shop All Grease Fittings
This Product is Discontinued
Westward
Grease Fitting, Straight, Square, PK5 (Discontinued)
Mfr # 5NUF6
Zoro # G0391614
This Product is Discontinued
Key Features
- Fitting Accessory Grouping Adapter
- Material Steel
- Thread Size 1/8"-27 (M) to 1/8"-27 (F)
- Overall Length 7/8 in
- Features Square
Product Information
- Brand Westward
- MFR # 5NUF6
- Zoro # G0391614
- UPC # 190735867877
- Country of Origin India
- Category Grease Fittings
Dimensions
Thread Size | 1/8"-27 (M) to 1/8"-27 (F) |
Overall Length | 7/8 in |
Details
Fitting Accessory Grouping | Adapter |
Item | Grease Fitting Adapter |
Material | Steel |
Features | Square |
Description
Fitting Accessory Grouping Adapter, Grease Fitting Adapter, Material Steel, Thread Size 1/8 In.-27 (M) to 1/8 In.-27 (F), Overall Length 7/8 in, Features Square, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.