Shop All Grease Fittings
Westward
Grease Fitting Kit, No. Pieces 48, PK48
Mfr # 52NZ89
Zoro # G7368229
product price: $15.95
/pk 48, $0.33/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Fitting Style Standard
- Dimension Type SAE
- Fitting Material Steel
- Thread Size 1/4"-28, 1/8"-27
- Thread Type PTF, SAE-LT
Product Information
- Brand Westward
- MFR # 52NZ89
- Zoro # G7368229
- UPC # 190735947425
- Country of Origin India
- Category Grease Fittings
Dimensions
Dimension Type | SAE |
Thread Size | 1/4"-28, 1/8"-27 |
Sizes Included | (12) 1/4"-28 Straight Fittings, (12) 1/8"-27 Straight Fittings, (6) 1/4"-28 45 Degrees Fittings, (6) 1/4"-28 90 Degrees Fittings, (6) 1/8"-27 45 Degrees Fittings, (6) 1/8"-27 90 Degrees Fittings, Plastic Storage Case |
Details
Grease Fitting Style | Standard |
Item | Grease Fitting Kit |
Fitting Material | Steel |
Thread Type | PTF, SAE-LT |
Number of Pieces | 48 |
Description
Grease Fitting Kit, Grease Fitting Style Standard, Fitting Material Steel, Dimension Type SAE, Thread Size 1/4 In.-28, 1/8 In.-27, Thread Type PTF, SAE-LT, Number of Pieces 48, Package Quantity 48
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF WX Welded Hydraulic Cylinder: 1.5 Bore x 6 Stroke - 0.75 Rod (207372)
- POWERDRIVE QD Bushing, Series QT, 1-3/16" Bore (QT-1-(3/16))
- STANLEY ENGINEERED FASTENING Nosepiece, For All POP(R) Riveter Tools (PRN414)
- DAYTON 3VX900 Cogged V-Belt, 90" Outside Length, 3/8" Top Width, 1 Ribs (2L399)
- WESTWARD Grease Fitting, Straight, Stl, 15/16"L, PK10 (52NZ33)
- WESTWARD Grease Fitting, 90 Deg., Stl, 1/2" L, PK10 (52NZ75)
- WESTWARD Fitting, 65 Deg., Stl, 1-13/16" L, PK10 (52NZ96)
- WESTWARD Fitting, 45 Deg., M6x1mm Thread Size, PK10 (52NZ53)
- WESTWARD Grease Fitting, Straight, Stl, 17/32"L, PK10 (52NZ26)
- WESTWARD Grease Fitting, Straight, Stl, 43/64"L, PK10 (52NZ46)
- HERITAGE Drive Grease Fitting, 1/4" CS Z3 (H1743Z3)
- Westward Grease Fittings