Shop All Grease Fittings
Westward
Grease Fitting Kit, Metric
Mfr # 2CAN8
Zoro # G1491165
product price: $57.85
/ea
$57.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Fitting Style Standard
- Dimension Type Metric
- Thread Size M10x1, M6x1, M8x1
- Fitting Material Steel
- Thread Type Metric
Product Information
- Brand Westward
- MFR # 2CAN8
- Zoro # G1491165
- UPC # 190735794548
- Country of Origin India
- Category Grease Fittings
Dimensions
Dimension Type | Metric |
Thread Size | M10x1, M6x1, M8x1 |
Sizes Included | (1) Air Operated Coupler, (1) Needle Nose Dispenser, (1) Professional Hand Coupler, (1) Right Angled Coupler, (12) M6-1mm Straight, (12) M8-1mm 90 Degrees , (12) M8-1mm Straight, (20) M10-1mm Straight |
Details
Grease Fitting Style | Standard |
Item | Grease Fitting Kit |
Fitting Material | Steel |
Thread Type | Metric |
Number of Pieces | 60 |
Description
Grease Fitting Kit, Grease Fitting Style Standard, Fitting Material Steel, Dimension Type Metric, Thread Size M10x1, M6x1, M8x1, Thread Type Metric, Number of Pieces 60
Restrictions
- WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Valve, 1/4" NPT Port, 24VAC (A212SS-024-A)
- SPEEDAIRE Air Cylinder, 2 in Bore, 8 in Stroke, Round Body Double Acting (NCDME200-0800)
- B B MANUFACTURING 1635-5M-09, Timing Belt, Neoprene, Fiberglass (1635-5M-09)
- CONTINENTAL CONTITECH B49 Wrapped V-Belt, 52" Outside Length, 21/32" Top Width, 1 Ribs (B49)
- WESTWARD Grease Fitting, 45 Deg., Stl, 55/64" L, PK10 (52NZ61)
- WESTWARD Grease Fitting, 45 Deg, Square, PK5 (5NUF7)
- WESTWARD Fitting, 45 Deg., Stl, Zinc Plated, PK10 (52NZ76)
- WESTWARD Fitting, 65 Deg., Stl, 1-15/64" L, PK10 (52NZ66)
- WESTWARD Grease Fitting, 45 Deg., Stl, 13/16" L, PK10 (52NZ69)
- WESTWARD Grease Fitting, 65 Deg., Stl, 45/64" L, PK10 (52NZ65)
- WESTWARD Grease Fitting, Straight, Stl, 2-5/8"L, PK10 (52NZ83)
- Westward Grease Fittings