Shop All Grease Fittings
Westward
Grease Fitting and Install Kit, Metric
Mfr # 5NUF3
Zoro # G1217946
Free Shipping & Returns
$81.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Fitting Style Standard
- Dimension Type Metric
- Thread Size M10x1, M6x1, M8x1
- Fitting Material Steel
- Thread Type Metric
Product Information
- Brand Westward
- MFR # 5NUF3
- Zoro # G1217946
- UPC # 190735867846
- Country of Origin India
- Category Grease Fittings
Dimensions
Dimension Type | Metric |
Thread Size | M10x1, M6x1, M8x1 |
Sizes Included | Easy Out Tool (Large), Easy Out Tool (Small), M10-1mm [(20) Straight, (5) 45 Degrees , (10) 90 Degrees ], M6-1mm [(30) Straight, (5) 45 Degrees , (10) 90 Degrees ], M8-1mm [(14) Straight, (5) 90 Degrees ], Plastic Case |
Details
Grease Fitting Style | Standard |
Item | Grease Fitting and Installation Tool Kit |
Fitting Material | Steel |
Thread Type | Metric |
Number of Pieces | 101 |
Description
Grease Fitting and Installation Tool Kit, Grease Fitting Style Standard, Fitting Material Steel, Dimension Type Metric, Thread Size M10x1, M6x1, M8x1, Thread Type Metric, Number of Pieces 101
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON General Purpose Farm Duty Motor, 3-Phase, 1 HP, 208-230/460V AC, 1,725 Nameplate RPM, 56H Frame (48ZJ98)
- DUPAGE Stainless Steel Hose Clamp, 9/16" To 1-1/16", Sae 10, 10PK (B10HS)
- PARKER Coupler Body, Steel, Hose Barb, 110 cfm (16-6B)
- DAYTON AC Gearmotor, 60.0 in-lb Max. Torque, 161 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (6Z822)
- WESTWARD Grease Fitting Kit, No. Pieces 8, PK8 (52NZ36)
- WESTWARD Grease Fitting, Straight, Stl, 13/32"L, PK10 (52NZ72)
- WESTWARD Fitting, Straight, M10x1mm Thrd Size, PK10 (52NZ95)
- WESTWARD Fitting, M10x1mm Thread Size, 23/32"L, PK10 (52PA14)
- WESTWARD Fitting, 45 Deg., M8x1.25mm Thrd Size, PK10 (52NZ64)
- WESTWARD Greasing Fitting Kit, 65 Pc. (13X065)
- WESTWARD Grease Fitting Kit, No. Pieces 48, PK48 (52NZ89)
- Westward Grease Fittings