Shop All Grease Fittings
Westward
Grease Fitting And Cap Kit, SAE, 100 PC
Mfr # 3APF4
Zoro # G3249285
$46.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grease Fitting Style Standard
- Dimension Type SAE
- Thread Size 1/4"-28, 1/8"-27
- Fitting Material Steel
- Thread Type Tapered
Product Information
- Brand Westward
- MFR # 3APF4
- Zoro # G3249285
- UPC # 190735822173
- Country of Origin India
- Category Grease Fittings
Dimensions
Dimension Type | SAE |
Thread Size | 1/4"-28, 1/8"-27 |
Sizes Included | (10) 1/4"-28 45 Degrees , (10) 1/4"-28 90 Degrees , (10) 1/8"-27 45 Degrees , (10) 1/8"-27 90 Degrees , (10) Grease Fitting Caps Black, (10) Grease Fitting Caps Red, (10) Grease Fitting Caps Yellow, (15) 1/4"-28 Straight, (15) 1/8"-27 Straight, Plastic Case |
Details
Item | Grease Fitting and Fitting Cap Kit |
Grease Fitting Style | Standard |
Fitting Material | Steel |
Thread Type | Tapered |
Number of Pieces | 100 |
Description
Grease Fitting and Fitting Cap Kit, Grease Fitting Style Standard, Fitting Material Steel, Dimension Type SAE, Thread Size 1/4 In.-28, 1/8 In.-27, Thread Type Tapered, Number of Pieces 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERTLINK Link V-Belt, 100 ft. Outside Length, 21/32" Top Width, 1 Ribs (0417100)
- CENTURY Pool Pump Motor, 3-Phase, 3 HP, 56Y Frame, 3,450 Nameplate RPM (Q3302V1)
- LENZ Filler Breather Screw-Ins Threaded: 3.3’’ Length, 3/4" NPT (221680)
- DAYTON Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 48 Frame (6K482)
- WESTWARD Grease Fitting, 90 Deg., Stl, 1/2" L, PK10 (52NZ75)
- WESTWARD Grease Fitting, 90 Degree, Square, PK5 (5NUF9)
- WESTWARD Fitting, Stl, M8x1.25mm Thread Size, PK10 (52NZ60)
- WESTWARD Fitting, Zinc Plated, Stl, 55/64" L, PK10 (52NZ57)
- WESTWARD Fitting, 90 Deg., 1/4"-28 Thread Size, PK10 (52NZ67)
- WESTWARD Grease Fitting, Straight, Stl, 11/16"L, PK10 (52NZ28)
- MIDWEST FASTENER 1/4"-28 Zinc Plated Steel Fine Thread 45 Degree Angle Grease Fittings 8PK (63223)
- Westward Grease Fittings