Shop All Grease Fittings
Westward
Grease Fitting, 90 Deg., Stl, 49/64" L, PK10
Mfr # 52NZ48
Zoro # G7367915
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Fitting Style Standard
- Fitting Head Angle 90 Degrees
- Fitting Thread Type SAE-LT
- Fitting Thread Size 1/4"-28
- Fitting Material Steel
Product Information
- Brand Westward
- MFR # 52NZ48
- Zoro # G7367915
- UPC # 190735946879
- Country of Origin India
- Category Grease Fittings
Dimensions
Fitting Thread Size | 1/4"-28 |
Overall Length | 49/64 in |
Details
Grease Fitting Style | Standard |
Item | Grease Fitting |
Fitting Head Angle | 90 Degrees |
Fitting Thread Type | SAE-LT |
Fitting Material | Steel |
Fitting Finish | Zinc-Plated |
Max. Pressure | 6,000 psi |
Meets/Exceeds | SAE J-534-C |
Description
Grease Fitting, Grease Fitting Style Standard, Fitting Material Steel, Fitting Finish Zinc-Plated, Fitting Head Angle 90 Degrees , Fitting Thread Size 1/4 In.-28, Fitting Thread Type SAE-LT, Overall Length 49/64 in, Max. Pressure 6,000 psi, Meets/Exceeds SAE J-534-C, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREVOST High Flow Safety Coupler, 1/2 In MNPT (ESI 071253)
- SPEEDAIRE Air Inlet (TTR4320309G)
- ZORO SELECT Female Rod End, 3/8-24 x 3/8-24, RH (5RKC4)
- D&D 47" Outside Length, 2/3" Top Width, 1 Ribs (BX44)
- WESTWARD Grease Fitting, 45 Degree, Round, PK5 (5NUF8)
- WESTWARD Grease Fitting, 45 Deg., Stl, 61/64" L, PK10 (52NZ87)
- WESTWARD Grease Fitting, 90 Deg, Sq, 1/8-27, PK5 (5NUG0)
- WESTWARD Fitting, Straight, Stl, 1/4" Thrd Size, PK10 (52NZ31)
- WESTWARD Grease Fitting, Straight, SS, 21/32" L, PK10 (52NZ85)
- WESTWARD Grease Fitting, 90 Deg., Stl, 27/32" L, PK10 (52NZ59)
- LINCOLN Grease Fitting Zerk, 1/4"-28 SAE-LT (L1652)
- Westward Grease Fittings