Shop All Grease Fittings
Westward
Grease Fitting, 45 Deg., Stl, 55/64" L, PK10
Mfr # 52NZ61
Zoro # G7367790
original price:
$4.92
7% off
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Fitting Style Standard
- Fitting Head Angle 65 Degrees
- Fitting Thread Type PTF
- Fitting Thread Size 1/8"-27
- Fitting Material Steel
Product Information
- Brand Westward
- MFR # 52NZ61
- Zoro # G7367790
- UPC # 190735947173
- Country of Origin India
- Category Grease Fittings
Dimensions
Fitting Thread Size | 1/8"-27 |
Overall Length | 55/64 in |
Details
Item | Grease Fitting |
Grease Fitting Style | Standard |
Fitting Head Angle | 65 Degrees |
Fitting Thread Type | PTF |
Fitting Material | Steel |
Fitting Finish | Zinc-Plated |
Max. Pressure | 5,000 psi |
Meets/Exceeds | SAE J-534-C |
Description
Grease Fitting, Grease Fitting Style Standard, Fitting Material Steel, Fitting Finish Zinc-Plated, Fitting Head Angle 65 Degrees , Fitting Thread Size 1/8 In.-27, Fitting Thread Type PTF, Overall Length 55/64 in, Max. Pressure 5,000 psi, Meets/Exceeds SAE J-534-C, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Hose Clamp, Wing Screw, PK10 (PWD-13-100-WG-PA12-BK)
- GAST Vane 1070-2567 Fcst Ah195 (AH195M)
- TRITAN Pillow Block Bearing, Ball, 55mm Bore (UCP211-55MM)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2503-6-6)
- WESTWARD Fitting, Stl, Stl, 1/2"-14 Thread Size, PK10 (52PA19)
- WESTWARD Grease Fitting, 45 Deg., Stl, 15/16" L, PK10 (52NZ62)
- WESTWARD Grease Fitting, 65 Deg., Stl, 1-5/16"L, PK10 (52PA15)
- WESTWARD Fitting, M10x1mm Thread Size, 23/32"L, PK10 (52PA14)
- WESTWARD Fitting, Stl, 3/18"-24 Thread Size, PK10 (52NZ37)
- WESTWARD Fitting, 90 Deg., SS, M6x1mm Thrd Size, PK10 (52PA09)
- GF&D SYSTEMS Grease Fitting Cap, Green, PK10 (1XGL3)
- Westward Grease Fittings