Shop All Grease Fittings
Westward
Grease Fitting, 45 Deg., Stl, 15/16" L, PK10
Mfr # 52NZ62
Zoro # G7367991
product price: $3.85
/pk 10, $0.39/ea
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Fitting Style Standard
- Fitting Head Angle 45 Degrees
- Fitting Thread Type SAE-LT
- Fitting Thread Size 1/4"-28
- Fitting Material Steel
Product Information
- Brand Westward
- MFR # 52NZ62
- Zoro # G7367991
- UPC # 190735947180
- Country of Origin India
- Category Grease Fittings
Dimensions
Fitting Thread Size | 1/4"-28 |
Overall Length | 15/16 in |
Details
Grease Fitting Style | Standard |
Item | Grease Fitting |
Fitting Head Angle | 45 Degrees |
Fitting Thread Type | SAE-LT |
Fitting Material | Steel |
Fitting Finish | Zinc-Plated |
Max. Pressure | 5,000 psi |
Meets/Exceeds | SAE J-534-C |
Description
Grease Fitting, Grease Fitting Style Standard, Fitting Material Steel, Fitting Finish Zinc-Plated, Fitting Head Angle 45 Degrees , Fitting Thread Size 1/4 In.-28, Fitting Thread Type SAE-LT, Overall Length 15/16 in, Max. Pressure 5,000 psi, Meets/Exceeds SAE J-534-C, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Dixon Hose, Mender Steel, 1-1/2" (DM21)
- GATES Hydraulic Coupling (G28170-0404)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-1-1/2-XB)
- DAYTON 3VX750 Cogged V-Belt, 75" Outside Length, 3/8" Top Width, 1 Ribs (2L396)
- WESTWARD Fitting, Stl, 1/8"-27 Thread Size, PK10 (52PA02)
- WESTWARD Fitting, 45 Deg., M10x1mm Thread Size, PK10 (52NZ70)
- WESTWARD Grease Fitting, Straight, Stl, 9/16" L, PK10 (52NZ71)
- WESTWARD Fitting, 90 Deg., 1/4"-28 Thread Size, PK10 (52NZ67)
- WESTWARD Grease Fitting Kit, No. Pieces 9, PK9 (52NZ39)
- WESTWARD Grease Elbow Adaptor, Stl, 27/32" L, PK5 (52PA01)
- SEALED UNIT PARTS CO Supco Grease Fitting Kit (GFK1)
- Westward Grease Fittings