Shop All Grease Feeders
Westward
Grease Feeder, 2 oz., 4-5/8 in.H
Mfr # 35PA96
Zoro # G9988684
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Oz.) 2 fl oz
- Height (In.) 4 5/8 in
- NPT 1/8 in
- Dia. (In.) 2 3/8 in
- Operating Temp. (F) -10 Degrees to 250 Degrees F
Product Information
- Brand Westward
- MFR # 35PA96
- Zoro # G9988684
- UPC # 190735817193
- Country of Origin India
- Category Grease Feeders
Dimensions
Height (In.) | 4 5/8 in |
Dia. (In.) | 2 3/8 in |
Connection Size | 1/8 in |
Feeder Refill Connection Size | 1/8 in |
Overall Height | 4 5/8 in |
Overall Diameter | 2 3/8 in |
Details
Item | Grease Feeder |
Capacity (Oz.) | 2 fl oz |
NPT | 1/8 in |
Operating Temp. (F) | -10 Degrees to 250 Degrees F |
Includes | Grease Fitting Cap, Springs |
Application | Static Conditions |
Material | polycarbonate |
Spring Tension (PSI) | 1 to 2 |
Feeder Capacity | 2 fl oz |
Feeder Refill Connection Type | NPT |
Delivery Method | Continuous |
Refillable | Yes |
Flow Rate Adjustability | Non-Adjustable |
Connection Type | NPT |
Lubrication Point Type | Single |
Operating Temperature - Minimum | -10 Degrees F |
Operating Temperature - Maximum | 250 Degrees F |
Feeder Material | Polycarbonate |
Description
Grease Feeder, Included Grease Type Not Applicable, Lubrication Point Type Single, Feeder Capacity 2 fl oz, Operating Temperature - Minimum -10 Degrees F, Operating Temperature - Maximum 250 Degrees F, Spring Force Not Applicable, Connection Size 1/8 in, Pre-Filled Status Not Applicable, Connection Type NPT, Feeder Material Polycarbonate, Flow Rate Adjustability Non-Adjustable, Delivery Method Continuous, Includes Grease Fitting Cap, Springs, Refillable Yes, Feeder Refill Connection Size 1/8 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 555 Ball Joint, Sb6192 (SB6192)
- COXREELS Single Side Mount Bracket, S Series, 17in (SMB2)
- FESTO Plug Socket With Cable NEBV-H1G2-P-1-N-LE2 (NEBV-H1G2-P-1-N-LE2)
- FESTO Compact Cylinder ADVUL-20-20-P-A (ADVUL-20-20-P-A)
- WESTWARD Grease Feeder, 6 oz., 6-1/4 in.H (35PA99)
- WESTWARD Grease Feeder, 6 oz., For Static Condition (35PA95)
- WESTWARD Grease Feeder, 6 oz., 6 in.H (35PC03)
- WESTWARD Grease Feeder, 2 oz., Dynamic Condition (35PA98)
- WESTWARD Grease Feeder, 1 oz., For Static Condition (35PA94)
- WESTWARD Grease Refill Kit (35PC05)
- Westward Grease Feeders