Shop All Oil Metering
Westward
Grease Control Valve, 10,000 PSI
Mfr # 21EM12
Zoro # G5313664
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Pressure (PSI) 10,000 psi
- Includes Coupler, Steel Extension
- Outlet (In.) 1/8 in NPT (H)
- Nozzle Type Steel
- Inlet (In.) 1/8 in NPT (F)
Product Information
- Brand Westward
- MFR # 21EM12
- Zoro # G5313664
- UPC # 190735766453
- Country of Origin India
- Category Oil Metering
Dimensions
Inlet Size | 1/8 in |
Details
Item | Grease Control Valve |
Operating Pressure (PSI) | 10,000 psi |
Includes | Coupler, Steel Extension |
Outlet (In.) | 1/8 in NPT (H) |
Nozzle Type | Steel |
Inlet (In.) | 1/8 in NPT (F) |
Nozzle Material | Steel |
Max. Operating Pressure | 10,000 psi |
Description
Grease Control Valve, Includes Coupler, Steel Extension, Max. Operating Pressure 10,000 psi, Nozzle Material Steel, Inlet Size 1/8 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Speed Reducer, C-Face, 56C, 5:1 (4RP12)
- DDS Shaft Seal, SB, 22mm ID, Nitrile Rubber (223206SB)
- TIMKEN TIM-362, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 362 (362)
- CONTROL DEVICES Air Safety Valve, 1/8 In Inlet, 125 psi (ST2512-1A125)
- WESTWARD Preset Digital Oil Control Gun, 1000 psi (33RL89)
- WESTWARD Metered Grease Control Valve (5NUG2)
- WESTWARD Grease Control Valve, 7500 PSI (21EM13)
- WESTWARD Oil Control Gun, 1000 psi, Trigger (454M60)
- WESTWARD Oil Control Gun, 1/2 NPT, Black (48UJ82)
- WESTWARD Straight Oil Meter Swivel, 1500 PSI (21EM04)
- WESTWARD Mechanical Oil Meter, 0.30 to 8 GPM (15F216)
- Westward Oil Metering