Shop All Hard Case Storage
Westward
Gray Protective Case, 14-1/4"L x 19"W
Mfr # 29PH25
Zoro # G5402817
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Aluminum
- Overall Length 14 1/4 in
- Overall Width 19 in
- Finish Texturized Surface
Product Information
- Brand Westward
- MFR # 29PH25
- Zoro # G5402817
- UPC # 190735790465
- Country of Origin China
- Category Hard Case Storage
Dimensions
Overall Length | 14 1/4 in |
Overall Width | 19 in |
Overall Height | 16 3/4 in |
Inside Length | 18 in |
Outside Height | 16 3/4 in |
Outside Width | 19 in |
Inside Width | 13 1/4 in |
Outside Length | 14 1/4 in |
Inside Height | 15 1/4 in |
Details
Color | Gray |
Material | Aluminum |
Finish | Texturized Surface |
Handle Style | Recessed |
Load Capacity | 33 lb |
ESD Conductive | No |
Case Type | Carrying Case |
Storage Trunk Item | Storage Trunk |
Item | Protective Case |
Volume Capacity | 15.7 gal |
Stacking Capacity | 440 lb |
Hinge Material | Steel |
Stackable | Yes |
Mobility | Stationary |
Weight Capacity | 33 lb |
Description
Protective Case, Color Gray, Handle Style Recessed, Hinge Material Steel, Inside Height 15 1/4 in, Inside Length 18 in, Inside Width 13 1/4 in, Material Aluminum, Overall Height 16 3/4 in, Overall Width 19 in, Overall Length 14 1/4 in, Stackable Yes, Stacking Capacity 440 lb, Volume Capacity 15.7 gal, Weight Capacity 33 lb, Number of Handles 2, Mobility Stationary, Finish Texturized Surface
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BN PRODUCTS USA Mixing Paddle, With Holes, Silver (BNR003-140)
- OSG Square End Mill, 1.500" L, 0.125" dia. (496-125111)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 3/8-16X20, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A41X20)
- GARANT 41 mm Bi-Metal Hole Saw, Max Depth of Cut: 38 mm (589010 41)
- WESTWARD Tool Case, 19-11/16"W x 8-1/4"H (45KK78)
- WESTWARD Tool Case, 20-9/32"W x 10"H (45KK81)
- WESTWARD Gray Protective Case, 18"L x 24"W (29PH27)
- NANUK CASES Black Protective Case, 14.3"L x 11.1"W x 4.7"D (910S-000BK-0A0)
- NANUK CASES Case with Foam Sennheiser(TM) AVX, Lime, 904S-080LI-0A0-19128 (904S-080LI-0A0-19128)
- PELICAN Orange Protective Case, 22.07"L x 17.92"W x 10.42"D (1560NF)
- IDEAL FT-45 4Pc Termination Hip Kit (33-508)
- Westward Hard Case Storage