Shop All Fuel System Tools
Westward
GM Fuel Line Tool
Mfr # 1EKD4
Zoro # G2478043
original price:
$4.18
61% off
new price: $1.59
/ea
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With GM Fuel Lines
- Length (In.) 3 in
- Application To Remove Fuel Filter for 2002-2004 Chevy Tahoes and Suburbans
- Color Blue
- Number of Pieces 1
Product Information
- Brand Westward
- MFR # 1EKD4
- Zoro # G2478043
- UPC # 190735748459
- Country of Origin Taiwan, Province of China
- Category Fuel System Tools
Dimensions
Length (In.) | 3 in |
Overall Length | 3 in |
Details
Item | GM Fuel Line Tool |
For Use With | GM Fuel Lines |
Application | To Remove Fuel Filter for 2002-2004 Chevy Tahoes and Suburbans |
Color | Blue |
Number of Pieces | 1 |
Shop By | Closeouts |
Vehicle Make | Chevrolet, GM |
Vehicle Make/Model/Year | Chevy Suburban; 2002 to 2004; Chevy Tahoe 2002 to 2004 |
Vehicle Model Year | 2002 to 2004 |
Vehicle Model | Suburban, Tahoe |
Tool Type | Fuel Line Tool |
Description
GM Fuel Line Tool, Tool Type Fuel Line Tool, Application Remove Fuel Filter for 2002-2004 Chevy Tahoes and Suburbans, Vehicle Make/Model/Year Chevy Suburban; 2002 to 2004; Chevy Tahoe 2002 to 2004, Overall Length 3 in, Color Blue, Number of Pieces 1, For Use With GM Fuel Lines, Includes -, Vehicle Make Chevrolet, GM, Vehicle Model Suburban, Tahoe, Vehicle Model Year 2002 to 2004
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Top Link, Adj, Cat 0 16" x2" x2" (A-ATL00)
- CURT Dbl Lock Gsnck Hitch Kit, 60710 (60710)
- WESTWARD Manual Fluid Evacuator, 1.7 Gal. Capacity (20KY56)
- BLUE SEA SYSTEMS Blue Sea Systems 2104-BSS PowerBar 600A BusBar with Four 3/8 (2104-BSS)
- WESTWARD Fuel Injector Cleaner, Canister-Type (1MZT8)
- WESTWARD Disconnect Set, Fuel Line (1EKD7)
- WESTWARD Fuel Line Kit (1EKD1)
- MITYVAC Pro Fuel System Tester (MV5545)
- POWERBUILT Fuel & Trans Line Disc Set Kit59 (648650)
- SUR&R Tubing Cutter, 1/2" Capacity, Red (TC-1)
- SUR&R Adapter, For 1/4" to 5/16" Connectors, PK2 (K160)
- Westward Service & Shop Tools