Shop All Putty & Joint Knives, Spatulas, Scrapers
Westward
Glass Scraper, Stiff, 2-3/8", Carbon Steel
Mfr # 13A720
Zoro # G4791315
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 3/4 in
- Blade Material Carbon Steel
- Blade Length 2 3/8 in
- Overall Length 6 in
- Color Black
Product Information
- Brand Westward
- MFR # 13A720
- Zoro # G4791315
- UPC # 190735741146
- Country of Origin Taiwan, Province of China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 3/4 in |
Blade Length | 2 3/8 in |
Overall Length | 6 in |
Handle Length | 5 in |
Description
When it comes to scraping and cleaning, the Westward 13A720 Glass Scraper is the tool to have on hand. Made of carbon steel, this utility knife has a 1 in. blade length and 2 3/8" blade width. The polypropylene handle provides a comfortable grip and features a tapered design for better control. It also has an overall length of 6 in., which means you can get into hard to reach places with ease. If you are looking for a scraper that will allow you to clean without scratching surfaces, the Westward Carbon Steel Glass Scraper is what you need.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC C-Clamp, 3" Jaw Opening (CLMPC3)
- COILHOSE PNEUMATICS TYPHOON HIGH FLOW TIP MALE THREAD (AMAHFN-00M-DL)
- GREENLEE Screwdriver 1/4 in Round (0153-26C)
- PROTO Full Polish Combo Non-Reverse Ratcheting Wrench 12 mm-12 Point (JSCRM12T)
- WESTWARD Putty Knife, Flexible, 1-1/2", Carbon Steel (1UKF3)
- WESTWARD Putty Knife, Flexible, 1-1/4", Carbon Steel (4YP32)
- WESTWARD Wall Scraper, Stiff, 3", Carbon Steel (13A695)
- WESTWARD Putty Knife, Stiff, 1-1/2", SS (46A912)
- WESTWARD Wall Scraper, Stiff, 3", Carbon Steel (1UKF7)
- WESTWARD Putty Knife, Stiff, 1-1/4", Carbon Steel (4YP29)
- STANLEY Stanley 28-141 Nylon Handle Stiff Putty Knife, 1-1/2" Wide Blade (28-141)
- Westward Drywall and Plastering Tools