Shop All Putty & Joint Knives, Spatulas, Scrapers
Westward
Glass Scraper, Stiff, 1-1/2", Carbon Steel
Mfr # 13A711
Zoro # G4791245
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 3/4 in
- Blade Material Carbon Steel
- Blade Length 1 1/2 in
- Overall Length 4 1/2 in
- Color Silver/Black
Product Information
- Brand Westward
- MFR # 13A711
- Zoro # G4791245
- UPC # 190735741085
- Country of Origin Taiwan, Province of China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 3/4 in |
Blade Length | 1 1/2 in |
Overall Length | 4 1/2 in |
Handle Length | 4 in |
Description
When it comes to removing old, dried paint and other kinds of material from glass surfaces, the Westward 13A711 Glass Scraper is the tool you need. The blade is made of carbon steel and measures 1/2 in. in length. The glass scraper has a rubber handle that provides a comfortable grip while working. It also features a cushion grip design for added comfort and control. This 1 1/2" wide glass scraper has an overall length of 4 1/2 in., making it ideal for scraping windows or mirrors without causing damage to them. When you want to remove stubborn layers of dried paint or other materials from your windows or mirrors, this Westward Glass Scraper will get the job done quickly and efficiently.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC GRINDER 7" HD ANGLE 5/8"-11 7500 RPM (CP857)
- CENTURY DRILL & TOOL Snips Aviation Center Cut 10" Jaw Length 1-5/8" Length Of Cut (72703)
- IRWIN ProPliers Slip Joint Pliers, 8" (2078408)
- STARRETT Dial Test Indicator, Hori, 0 to 0.060 In (709BCZ)
- WESTWARD Putty Knife, Stiff, 1-1/2", Carbon Steel (1UKE9)
- WESTWARD Putty Knife, Stiff, 2", Carbon Steel, Color: Black (13A667)
- WESTWARD Joint Knife, Flexible, 6", Carbon Steel (46A905)
- WESTWARD Scraper, Stiff, 1-1/4", SS (46A906)
- WESTWARD Joint Knife, Flexible, 5", SS (46A908)
- WESTWARD Putty Knife, Stiff, 1-1/2", Carbon Steel (13A678)
- ALLWAY 13-Pt Breakaway Knife Carded (K130)
- Westward Drywall and Plastering Tools