Shop All Putty & Joint Knives, Spatulas, Scrapers
Westward
Glass Scraper, Stiff, 1-1/2", Carbon Steel
Mfr # 13A710
Zoro # G4791236
product price: $3.45
/ea
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 3/4 in
- Blade Material Carbon Steel
- Blade Length 1 1/2 in
- Overall Length 4 1/2 in
- Color Silver
Product Information
- Brand Westward
- MFR # 13A710
- Zoro # G4791236
- UPC # 190735741078
- Country of Origin Taiwan, Province of China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 3/4 in |
Blade Length | 1 1/2 in |
Overall Length | 4 1/2 in |
Handle Length | 4 in |
Description
Scraper, Blade Edge Type Bevel, Blade Flexibility Stiff, Blade Length 1 1/2 in, Blade Material Carbon Steel, Blade Shape Straight, Blade Width 3/4 in, Handle Length 4 in, Handle Material Steel, Handle Style Straight, Included Blade Manufacturer Part Number 38521, Includes Replacement Blade, Number of Functions Not Applicable, Overall Length 4 1/2 in, Product Type Scraper, Replaceable Blade Replaceable, Retractable Blade Retractable, Tang Type Half, Extended Length - Maximum Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG 8.00mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8672800)
- KRAFT TOOL Pool Trowel, CS, 7-7/8" Shank, 16x4" (CF438PF)
- CLE-LINE T-Handle Combonation Rachet and Slip Handle Tap Wrench 244 Cle-Line #T13 (C67210)
- ZORO SELECT Two Spoke Wheel, 8.00" Diameter, Silver (30728P)
- WESTWARD Scraper, Stiff, 2", Brass (13A688)
- WESTWARD Wall Scraper, Stiff, 3", Carbon Steel (13A693)
- WESTWARD Scraper, Stiff, 3", Brass (13A689)
- WESTWARD Putty Knife, Flex, 1-1/4", Beryllium Copper (23X825)
- WESTWARD Putty Knife, Flexible, 3", SS (46A918)
- WESTWARD Putty Knife, Stiff, 1-1/2", SS, Color: Black/Blue (46A919)
- HYDE Joint Knife, Flexible, 6", Carbon Steel (04851)
- Westward Putty & Joint Knives, Spatulas, Scrapers