Shop All Screwdrivers
Westward
General Purpose Torx Screwdriver T15 Round
Mfr # 401M37
Zoro # G3365859
product price: $3.25
/ea
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Torx(R)
- Screwdriver Tip Style Torx(R)
- Tip Size T15
- Handle Material Plastic
- Handle Design Ergonomic with Non-Slip Surface
Product Information
- Brand Westward
- MFR # 401M37
- Zoro # G3365859
- UPC # 190735953730
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | T15 |
Shank Length | 4 in |
Overall Length | 8 in |
Handle Length | 4 in |
Shank Diameter | 0.13 in |
For Fastener Size | T15 |
Description
General Purpose Torx Screwdriver, Tip Size T15, Torx, Ergonomic, Overall Length 8 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN Arbor for RotaCut Hole Cutters Pilot Drill (11089)
- CENTURY DRILL & TOOL Circular Saw Blade General Construction Grade Mitre 12" 72T 1" Arbor (10242)
- CRESCENT LUFKIN 1/2" x 50' Linear Engineer's Fiberglass Tape Measure (703D)
- EVERHARD Double End Mill Blade, SHS, 1317 (MK38030)
- WESTWARD Precision Phillips Screwdriver #000 Round (401L73)
- WESTWARD General Purpose Slotted Screwdriver 3/16 in Round (401M26)
- WESTWARD General Purpose Slotted Screwdriver 3/16 in Round (401M28)
- WESTWARD Insulated Phillips Screwdriver #3 Round (1YXK7)
- WESTWARD General Purpose Phillips Screwdriver #4 Square (401M23)
- WESTWARD General Purpose Slotted Screwdriver 1/4 in Round (401M06)
- VESSEL BALL GRIP Screwdriver No.220 +1x75 (220P175)
- Westward Screwdrivers