Shop All Utility Carts
Westward
General Purpose Steel Mobile Workstation, Steel, Flat, 2 Shelves, 1,200 lb
Mfr # 3111-95W
Zoro # G5898807
product price: $531.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$531.99
Free 30-Day Returns
Key Features
- Overall Height 36 1/2 in
- Overall Length 42 1/2 in
- Overall Width 24 1/2 in
- Material Steel
- Color Gray
Product Information
- Brand Westward
- MFR # 3111-95W
- Zoro # G5898807
- UPC # 714334038508
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Height | 36 1/2 in |
Overall Length | 42 1/2 in |
Overall Width | 24 1/2 in |
Wheel Diameter | 5 in |
Handle Height | 36-1/4" |
Shelf Width | 24 in |
Shelf Length | 36 in |
Top Shelf Height | 36-1/4" |
Overall Depth | 24 1/4 in |
Caster Width | 1 1/4 in |
Work Surface Height | 35 3/8 in |
Top Shelf Lip Height | 1 1/2 in |
Bottom Shelf Lip Height | 1 1/2 in |
Caster Wheel Width | 1 1/4 in |
Caster Wheel Dia. | 5 in |
Shelf LxW | 36 in x 24 in |
Overall LxWxH | 42 1/2 in x 24 1/2 in x 36 1/2 in |
Shelf Lip Height | 1 1/2 in |
Cabinet Interior Depth | 24 in |
Overall WxD | 42 1/8 in x 24 1/4 in |
Description
General Purpose Steel Mobile Workstation, Top Material Steel, Color Gray, Non-Metal Top Thickness Not Applicable, Number of Doors 0, Number of Drawers 0, Number of Shelves 2, Overall Depth 24 1/4 in, Overall Height 36 3/8 in, Overall Load Capacity 1,200 lb, Overall Width 42 1/8 in, Top Metal Material Gauge 14 ga, Included Components Back Stop, Handle on Side, Lower Shelf, Side Stops, Assembly Fully Assembled, Brake Type Wheel Brake, Cabinet Interior Depth 24 in, Caster Mount Type Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZ LIFTING PRODUCTS 2 Ton Stainless Steel Push Beam Trolley (OZSS2PBT)
- NITE IZE 2" L, Stainless Steel, Silver (SB2-03-11)
- SERVICE CASTER 2 Inch Thermoplastic Wheel Top Plate Caster Set with 2 Brakes (SCC-05S210-TPRS-2-SLB-2)
- LIFT-ALL Web Sling, Type 5, 6 ft L, 2 in W, Polyester, Silver (EN2802TX6)
- WESTWARD Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 100 lb (2CZY4)
- WESTWARD General Purpose Steel Mobile Workstation, Steel, Flat, 2 Shelves, 1,200 lb (3110-95W)
- WESTWARD Utility Cart with Lipped & Single-Side Flush Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (RSC-2436-3-1TLD-95W)
- LITTLE GIANT Wagon Truck, 12 ga. Steel/Vinyl (H/Grip), 1200 lb (LWP243610P)
- NEXEL Stainless Steel Utility Cart, 3 Shelves, 36x24x38 (184289)
- SPECIALMADE GOODS AND SERVICES Rubbermaid Door Lock Kit W/Hardware for Rubbermaid Trademaster Carts (FG4512L60000)
- MAGLINER 10" Solid Rubber Wheel 111025 for Magliner® Hand Trucks (111025)
- Westward Utility Carts